F4PSW - Tin Cu Paralel Splice

Sta-Kon

  • $659.00 (Per 250)
  • $2.64 (Each)

  • $263.60 (Per 100)

  • $659.00 (Per 250)

  • $6,590.00 (Per 2,500)
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
F4PSW
Manufacturer
Sta-Kon
Manufacturer's Part Number
F4-PS-W
Description
Tin Cu Paralel Splice
Non-Insulated Parallel Splice Connector For Wire Range 4 For Circular Mil Range 33, 100-52, 600 Length .531 Diameter .41, Metallic
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210890821 / 5415022444605 / 00786210890821
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$2.64 (Each)
Carton
$659.00 (Per 250)
Standard Packaging
$6,590.00 (Per 2,500)
Resources
Images
 
 
F4PSW - Small Image
 
F4PSW - Large Image
Other Links
 
 
F4PSW - Other
Attachments
 
 
F4PSW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600V
Material
Copper
insulation
None
Material, Color, and Finish
Color
Metallic
Finish
Tin Plated
Descriptions
Description
TIN CU PARALEL SPLICE
Product Type
Non-Ins PRL Splice, 4, Cma 33, 100-5
Long Description
Non-Insulated Parallel Splice Connector For Wire Range 4 For Circular Mil Range 33,100-52,600 Length .531 Diameter .41,Metallic
Special Features
Resistant to corrosion and preserve the electrical integrity of the wires in single or multiple strands. Feature an intelligent constructable part number for quick identification of the wire range
extra long description
ABB F4-PS-W NON-INS PRL SPLICE, 4,
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
F4-PS-W
GTIN
00786210890821
UPC
786210890821
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Parallel Splice
Availability
minimum qty
250
Packaging
Weight per each
0.011
Carton
250
Package
2500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F4PSW.
Jump To:

Cross Referenced

These items are similar to F4PSW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PSCGRY-L Panduit 00074983013449
54615 Thomas & Betts 00786210546155
E6-PS-D Thomas & Betts 00786210890807
F4-PS-W Thomas & Betts 00786210890821

* All prices subject to change.

Begin Live Chat