F2037 - #14, .984L Blu Insltd Pin TRML

Sta-Kon

  • $421.00 (Per 500)
  • $0.84 (Each)

  • $84.20 (Per 100)

  • $421.00 (Per 500)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
F2037
Manufacturer
Sta-Kon
Manufacturer's Part Number
F2037
Description
#14, .984L Blu Insltd Pin TRML
Insulated Ferrule, Copper Material, 0.984 In Overall Length
Slang Terms

Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210335179 / 5415022228748 / 00786210335179
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.84 (Each)
Carton
$421.00 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3,500
Resources
Images
 
 
F2037 - Small Image
 
F2037 - Large Image
 
F2037 - Large Image
Attachments
 
 
F2037 - Specification Sheet
Other Links
 
 
F2037 - Other
Features
Material
Copper
Wire Size
14 AWG
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Overall Length
0.984 in;25 mm
Descriptions
Description
#14,.984L BLU INSLTD PIN TRML
extra long description
ABB F2037 INS PP FERRULE 14, 2.5 MM
Product Type
Insulated Ferrule
Long Description
Insulated Ferrule, Copper Material, 0.984 in Overall Length
Features
Polypropylene-Insulated Ferrule, Total Length .984 Inches/25mm, Pin Length .708 Inches/18mm, Pin Diameter .091 Inches/2.3mm, Base Diameter .165 Inches/4.2mm, Wire Range 14 AWG/2.50mm2, Color Blue, Copper, Tin Plated.
Short Description
Insulated Ferrule, Copper, 18-17AWG, Red
Special Features
Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
Additional Information
Standards Met
UL E489056
package quantity
500 CT;5000 PK
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
F2037
GTIN
00786210335179
UPC
786210335179
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Polypropylene Insulated Ferrule
Availability
minimum qty
500
Packaging
Weight per each
0.001
Carton
500
Uses, Certifications, and Standards
standard
UL E489056 / UL E489056
Total availability: 3,500

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for F2037.

* All prices subject to change.