ELL112G - Ocal 1-1/2"X90 Gray PVC CTD Elbow STL

Ocal

  • $80.96 (Each)
  • $80.96 (Each)

  • $647.68 (Per 8)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ELL112G
Manufacturer
Ocal
Manufacturer's Part Number
ELL11/2-G
Description
Ocal 1-1/2"X90 Gray PVC CTD Elbow STL
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/2 Inch/41 Metric, Angle 90 Degrees, Radius 8-1/4 Inch/209.55 Millimeters, Offset 11 Inch/279.40 Millimeters, Straight End 2-3/4 Inch/69.85 Millimeters, Unbent Length 18.46 Inch/468.86 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/EAN/GTIN
704508369927 / 5415022511345 / 00704508369927
Weight per unit
4.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.96 (Each)
Standard Packaging
$647.68 (Per 8)
Resources
Images
 
 
ELL112G - Small Image
 
ELL112G - Large Image
360 Images
 
 
ELL112G - 360 Image
Attachments
 
 
ELL112G - Specification Sheet
Other Links
 
 
ELL112G - Other
Material, Color, and Finish
Color
Gray
Finish
Hot Dip Galvanized
Dimensions and Weight
Depth
18.46
Descriptions
Product Type
PVC CTD Elbow 90D 1-1/2IN STL Gray
extra long description
ABB ELL11/2-G PVC CTD ELBOW 90D 1-1
Description
OCAL 1-1/2"X90 GRAY PVC CTD ELBOW STL
Special Features
Color-Coded Thread Protectors for Easy Identification of Conduit Size
Long Description
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/2 Inch/41 Metric, Angle 90 Degrees, Radius 8-1/4 Inch/209.55 Millimeters, Offset 11 Inch/279.40 Millimeters, Straight End 2-3/4 Inch/69.85 Millimeters, Unbent Length 18.46 Inch/468.86 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Manufacturer Information
Manufacturers Part Number
ELL11/2-G
Brand
OCAL
GTIN
00704508369927
UPC
704508369927
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
Conduit Elbow - Standard Radius
Trade Size
Trade Size
1-1/2 in , 41 mm
Packaging
Weight per each
4.63
Carton
1
Package
8
Uses, Certifications, and Standards
standard
cULus E46453, CSA
Application
To Change Direction for Threaded, Rigid Conduit or When Terminating at a Box or Fitting
You must have an account to view stock levels
These alternate items can be purchased instead of ELL112G.
Jump To:

Similar Items

Similar items are close alternatives to ELL112G, though they may not be 100% alike.

1-1/2X90 Standard Elbow
  • Our Part #: 112ELL90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHELB-1-1/2X90
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 10 ($750.44)
112ELL90 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.04

Each

QTY:
Each
Add

* All prices subject to change.