E995G - 1-1/4" PVC Offset Nip

Carlon

  • $22.52 (Each)
  • $22.52 (Each)

  • $337.85 (Per 15)

  • $2,252.31 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
E995G
Manufacturer
Carlon
Manufacturer's Part Number
E995G
Description
1-1/4" PVC Offset Nip
Meter Offset, Size 1-1/4 Inch, Offset 0.758 Inches, Length 4.230 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 PVC, Pack Of 15
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy
Classification
Diecast Offset & Chase Nipples
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
034481066347 / 00034481066347
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.52 (Each)
Carton
$337.85 (Per 15)
Resources
Images
 
 
E995G - Small Image
 
E995G - Large Image
360 Images
 
 
E995G - 360 Image
Attachments
 
 
E995G - Specification Sheet
Other Links
 
 
E995G - Other
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-1/4 Inches
Length
4.23 in
Descriptions
Product Type
MR O/S 1-1/4IN O/S .758IN PVC 15PK
Description
1-1/4" PVC OFFSET NIP
extra long description
ABB E995G MR O/S 1-1/4IN O/S .758IN
Long Description
Meter Offset, Size 1-1/4 Inch, Offset 0.758 Inches, Length 4.230 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 PVC, Pack of 15
Special Features
Socket on one end with threads on offset
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
E995G
GTIN
00034481066347
UPC
034481066347
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Rigid Non-Metallic Conduit Fittings & Accessories
Packaging
Weight per each
0.125
Carton
15
Uses, Certifications, and Standards
Application
For use with Schedule 40 and 80 PVC
You must have an account to view stock levels
These alternate items can be purchased instead of E995G.
Jump To:

Cross Referenced

These items are similar to E995G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133183 Cantex 00088700567566
61720125 JM Eagle 00098179205180
PMO-125 Madison Electric 00784297761317
MO25 Multi Fittings Corp 00622454779419
E995G Thomas & Betts 00034481066347
1094 Topaz 00751338231160
59193 Certaineed n/a
78351 Multi Fittings Corp n/a
ME995G Picoma Industries n/a
5133183G Cantex n/a
303PVC Eaton Crouse-Hinds n/a
78351 IPEX n/a

* All prices subject to change.