E989RUPC - 12X12X6 PVC JCT Box

Carlon

  • $129.07 (Each)
  • $129.07 (Each)

  • $258.14 (Per 2)

  • $12,906.75 (Per 100)
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
E989RUPC
Manufacturer
Carlon
Manufacturer's Part Number
E989RUPC
Description
12X12X6 PVC JCT Box
Junction Box, Gray, 11.62 In Length, 11.62 In Width, 6.00 In Height, 4.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/EAN/GTIN
034481040392 / 5415022441499 / 00034481040392
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.07 (Each)
Carton
$258.14 (Per 2)
Resources
360 Images
 
 
E989RUPC - 360 Image
Images
 
 
E989RUPC - Small Image
 
E989RUPC - Large Image
 
E989RUPC - Large Image
 
E989RUPC - Large Image
 
E989RUPC - Large Image
 
E989RUPC - Large Image
 
E989RUPC - Large Image
 
E989RUPC - Large Image
Specifications Sheets
 
 
E989RUPC - Specification Sheet
Other Links
 
 
E989RUPC - Other
Attachments
 
 
E989RUPC - Specification Sheet
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
Noryl
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
11.62 in;295.1 mm
Width
11.62 in;295.1 mm
Height
6.00 in;152.4 mm
Descriptions
Description
12X12X6 PVC JCT BOX
Product Type
Junction Box
Long Description
Junction Box, Gray, 11.62 in Length, 11.62 in Width, 6.00 in Height, 4.25 lb/EA
Features
Molded Junction Box, Length 12 Inches, Width 12 Inches, Depth 6 Inches, Material Noryl, Color Gray, Pack of 2.
Short Description
Junction Box, Gray, Noryl
extra long description
ABB E989R-UPC 12 X 12 X 6 IN PVC JU
Special Features
The first non-metallic junction box UL Listed with a NEMA 6P rating per Section 314, exception of the National Electrical Code
Additional Information
package quantity
2 PK
Made in USA
yes
Knockouts
FALSE
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
E989RUPC
GTIN
00034481040392
UPC
034481040392
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Rigid Non-Metallic Conduit Junction Boxes
Packaging
Weight
4.25 lb/EA
Weight per each
4.25
Carton
2
Uses, Certifications, and Standards
Application
Carlon Junction Box Offers All the Corrosion Resistance and Physical Properties Needed For Direct Burial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E989RUPC.
Jump To:

Similar Items

Similar items are close alternatives to E989RUPC, though they may not be 100% alike.

Junction Box, 12 X 12 X 6 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Con...
  • Our Part #: 5133713
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133713
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 2 ($177.31) ·
5133713 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$88.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to E989RUPC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133713G Cantex n/a
NM12126JB Eaton Crouse-Hinds n/a
78251 IPEX n/a
PJB-12126 Madison Electric 00784297760709
E989R-UPC Thomas & Betts 00034481040392
1231 Topaz 00751338233898

* All prices subject to change.

Begin Live Chat