E986E - 3/4" LB PVC Cond Body

Carlon

  • $8.94 (Each)
  • $8.94 (Each)

  • $134.10 (Per 15)

  • $893.99 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
E986E
Manufacturer
Carlon
Manufacturer's Part Number
E986E
Description
3/4" LB PVC Cond Body
Type LB Conduit Body, Volume 12 Cubic Inches, Size 3/4 Inch, Length 5-9/32 Inches, Width 1-3/4 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
034481065425 / 5415022440843 / 00034481065425
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.94 (Each)
Carton
$134.10 (Per 15)
Resources
Images
 
 
E986E - Small Image
 
E986E - Large Image
 
E986E - Large Image
 
E986E - Large Image
 
E986E - Large Image
360 Images
 
 
E986E - 360 Image
Attachments
 
 
E986E - Specification Sheet
Other Links
 
 
E986E - Other
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
1-3/4
Hub Size
3/4
Length
5-9/32
Descriptions
Description
3/4" LB PVC COND BODY
Product Type
LB-Cond Bdy 12CU .75IN Gry PVC
Long Description
Type LB Conduit Body, Volume 12 Cubic Inches, Size 3/4 Inch, Length 5-9/32 Inches, Width 1-3/4 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Special Features
Textured lids
extra long description
ABB E986E LB-COND BDY 12CU .75IN GR
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E986E
GTIN
00034481065425
UPC
034481065425
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
Type LB Conduit Body
Packaging
Weight per each
0.35
Carton
15
Uses, Certifications, and Standards
Application
For use with Schedule 40 and 80 Conduit
standard
UL E11461
You must have an account to view stock levels
These alternate items can be purchased instead of E986E.
Jump To:

Cross Referenced

These items are similar to E986E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59201 Allied Tube & Conduit 00091111041976
5133664 Cantex 00088700567658
5133664G Cantex n/a
59201 Certaineed n/a
LB75NM Eaton Crouse-Hinds 00662277024747
78141 IPEX n/a
61340075 JM Eagle 00098179202974
PLBLA-75 Madison Electric 00784297760822
78141 Multi Fittings Corp 00622454781412
SLB20S Multi Fittings Corp 00622454775428
ME986E Picoma Industries n/a
E986E Thomas & Betts 00034481065425
1142 Topaz 00751338232013

* All prices subject to change.