E977JC - 2" 2H PVC Cond Clamp

Carlon

  • $5.27 (Each)
  • $5.27 (Each)

  • $131.86 (Per 25)

  • $527.44 (Per 100)
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
E977JC
Manufacturer
Carlon
Manufacturer's Part Number
E977JC
Description
2" 2H PVC Cond Clamp
Clamp, 2 In Trade Size, 4.18 In Length, 0.76 In Width, 2.49 In Height, Gray, 6.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
PVC Straps
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
034481069461 / 5415022444384 / 00034481069461
Weight per unit
0.063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.27 (Each)
Carton
$131.86 (Per 25)
Resources
Images
 
 
E977JC - Small Image
 
E977JC - Large Image
 
E977JC - Large Image
 
E977JC - Large Image
 
E977JC - Large Image
360 Images
 
 
E977JC - 360 Image
Attachments
 
 
E977JC - Specification Sheet
Other Links
 
 
E977JC - Other
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
Non-Metallic
Dimensions and Weight
Length
4.18 in
Width
0.76 in
Height
2.49 in
Size
2
Descriptions
Description
2" 2H PVC COND CLAMP
Product Type
Clamp
Long Description
Clamp, 2 in Trade Size, 4.18 in Length, 0.76 in Width, 2.49 in Height, Gray, 6.25 lb/EA
Features
Conduit Clamp, Size 2 Inches, Length 4.18 Inches, Width 0.76 Inches, Height 2.49 Inches, Material PVC, Color Gray, Pack of 25.
Short Description
Conduit Clamp, 2 in, 4.18 x 0.76 x 2.49 in, PVC, Gray
Special Features
Non-Metallic Clamps Offer the Same Chemical Resistance as Carlon Non-Metallic Conduits for a Complete, Corrosion Resistant System
extra long description
ABB E977JC 2 INCH PVC CONDUIT CLAMP
Additional Information
Color/Finish
Gray
for use with
Direct Sunlight
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E977JC
GTIN
00034481069461
UPC
034481069461
Taxonomies, Classifications, and Categories
Category Description
PVC STRAPS
Type
Conduit Clamps & Support Straps
Trade Size
Trade Size
2 in
Packaging
Weight
6.25 lb/EA
Weight per each
0.063
Carton
25
Uses, Certifications, and Standards
Application
UV inhibited for use in direct sunlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E977JC.
Jump To:

Cross Referenced

These items are similar to E977JC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133735 Cantex 00088700567993
5133735G Cantex n/a
59285 Certaineed n/a
ST200PVC Eaton Crouse-Hinds 00662277026222
GCC-610 Gardner Bender 00032076003340
PS35 IPEX n/a
77816 IPEX n/a
61780200 JM Eagle 00098179205326
PS-200 Madison Electric 00784297761515
PS200 Minerallac 00784610692007
19500 Morris 00601986195003
PS35 Multi Fittings Corp 00622454778160
78380 Multi Fittings Corp n/a
ME977JC Picoma Industries n/a
E977JC Thomas & Betts 00034481069461
1066 Topaz 00751338230682

* All prices subject to change.

Begin Live Chat