E976AK2 - Activation Kit (Inserts)

Carlon

  • $96.99 (Each)
  • $96.99 (Each)

  • $290.97 (Per 3)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
E976AK2
Manufacturer
Carlon
Manufacturer's Part Number
E976AK2
Description
Activation Kit (Inserts)
Rectangular Floor Box Adapter Kit, Gray, Non-Metallic, 1 Yoke/Activation Ring, 1 Divider, 1 Gasket, Competitive Cover, 1 Hardware Kit, 1 Blank Plate, 1 Duplex Plate, 1 Gfci Plate, 1 Single Receptacle Plate, 1 Low Voltage Plate (6 Ports)
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
034481150275 / 5415022248289 / 00034481150275
Weight per unit
0.645 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.99 (Each)
Carton
$290.97 (Per 3)
Resources
Images
 
 
E976AK2 - Small Image
 
E976AK2 - Large Image
 
E976AK2 - Large Image
 
E976AK2 - Large Image
360 Images
 
 
E976AK2 - 360 Image
Attachments
 
 
E976AK2 - Specification Sheet
Other Links
 
 
E976AK2 - Other
Features
Material
Non-Metallic
Descriptions
Description
ACTIVATION KIT (INSERTS)
Product Type
Activation Kit 2, Rect. Floor Box
extra long description
ABB E976AK2 ACTIVATION KIT 2, RECT.
Long Description
Rectangular Floor Box Adapter Kit, Gray, Non-Metallic, 1 Yoke/Activation Ring, 1 Divider, 1 Gasket, Competitive Cover, 1 Hardware Kit, 1 Blank Plate, 1 Duplex Plate, 1 GFCI Plate, 1 Single Receptacle Plate, 1 Low Voltage Plate (6 Ports)
Special Features
Activation kit includes components to accommodate all standard power, data and communications devices plus a divider to separate power from data and communications
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
E976AK2
Brand
Carlon
GTIN
00034481150275
UPC
034481150275
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Multi-Gang Rectangular Floor Boxes & Covers
Packaging
Weight per each
0.645
Carton
3
Uses, Certifications, and Standards
Application
For use with E976RFB floor box
standard
UL E11461 / UL E11461
You must have an account to view stock levels

* All prices subject to change.