E970CD - 1/2 "RND/Typex/Conduit Body

Carlon

  • $39.34 (Each)
  • $39.34 (Each)

  • $590.08 (Per 15)

  • $3,933.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
E970CD
Manufacturer
Carlon
Manufacturer's Part Number
E970CD
Description
1/2 "RND/Typex/Conduit Body
Conduit Body, Type X Conduit Form, 15.16 Cu.In Capacity, Gray, 4.625 In Width, 2.420 In Height, 4 Knockouts, 0.66 LB/Ea
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes
Classification
Floor Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
034481066743 / 00034481066743
Weight per unit
0.655 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.34 (Each)
Carton
$590.08 (Per 15)
Resources
Images
 
 
E970CD - Small Image
 
E970CD - Large Image
 
E970CD - Large Image
Specifications Sheets
 
 
E970CD - Specification Sheet
360 Images
 
 
E970CD - 360 Image
Attachments
 
 
E970CD - Specification Sheet
Other Links
 
 
E970CD - Other
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.420 in;61.47 mm
Width
4.625 in;117.48 mm
Descriptions
Description
1/2 "RND/TYPEX/CONDUIT BODY
Product Type
Conduit Body
Special Features
Four knockout type socket openings, 90 degree spacing
Long Description
Conduit Body, Type X Conduit Form, 15.16 cu.in Capacity, Gray, 4.625 in Width, 2.420 in Height, 4 Knockouts, 0.66 lb/EA
Features
Type X Round Conduit Body with Cover, Volumn 15.16 Cubic Inches, Width 4.625 Inches, Depth 2.420 Inches, Hub Size 1/2 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit.
Short Description
3/4" Round Conduit Body, Gray, PVC, Type X, 15.16 cu.in
extra long description
ABB E970CD 1/2 IN ROUND TYPE X COND
Additional Information
Number of Knockouts
4
for use with
Schedule 40 & 80 Conduit
includes
Cover and Gasket
Standards Met
CSA No: 31146
package quantity
15 PK
Made in USA
yes
Conduit Form Type
Type X
Knockouts
FALSE
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E970CD
GTIN
00034481066743
UPC
034481066743
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Rigid Non-Metallic Conduit Bodies & Covers
Packaging
Weight
0.66 lb/EA
Weight per each
0.655
Carton
15
Uses, Certifications, and Standards
Capacity
15.16 cu.in
standard
CSA 31146 / CSA 31146
You must have an account to view stock levels
These alternate items can be purchased instead of E970CD.
Jump To:

Cross Referenced

These items are similar to E970CD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133690 Cantex 00088700567931
61560150 JM Eagle 00098179239253
E970CD Thomas & Betts 00034481066743
59138 Certaineed n/a
78414 Multi Fittings Corp n/a
OB15/10 Multi Fittings Corp n/a
ME971CE Picoma Industries n/a

* All prices subject to change.