E910G - PVC -Repair CPLG

Carlon

  • $8.02 (Each)
  • $8.02 (Each)

  • $80.16 (Per 10)

  • $801.57 (Per 100)
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
E910G
Manufacturer
Carlon
Manufacturer's Part Number
E910G
Description
PVC -Repair CPLG
1-1/4 Inch PVC Conduit Repair Coupling.
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
034481192350 / 00034481192350
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.02 (Each)
Carton
$80.16 (Per 10)
Resources
Images
 
 
E910G - Small Image
 
E910G - Large Image
Attachments
 
 
E910G - Specification Sheet
Other Links
 
 
E910G - Other
 
E910G - Other
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
1-1/4 inch PVC conduit repair coupling.
Special Features
PVC repair fittings are listed in accordance with the NEC and Section 352.6
Product Type
1-1/4IN PVC Conduit Repair Coupling
Description
PVC -REPAIR CPLG
extra long description
ABB E910G 1-1/4IN PVC CONDUIT REPAI
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E910G
GTIN
00034481192350
UPC
034481192350
Taxonomies, Classifications, and Categories
Type
Couplings
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.07
Carton
10
Uses, Certifications, and Standards
Application
For repairing broken PVC conduit a.k.a stub-ups in concrete slabs
standard
UL E256675
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat