E6PSD - Tin Cu Parallel Splice

Sta-Kon

  • $1.62 (Each)
  • $1.62 (Each)

  • $162.16 (Per 100)

  • $810.80 (Per 500)

  • $8,108.00 (Per 5,000)
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
E6PSD
Manufacturer
Sta-Kon
Manufacturer's Part Number
E6-PS-D
Description
Tin Cu Parallel Splice
Non-Insulated Parallel Splice Connector For Wire Range 6 For Circular Mil Range 20, 800-33, 100 Length .5 Diameter .365, Metallic
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210890807 / 5415022444292 / 00786210890807
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.62 (Each)
Carton
$810.80 (Per 500)
Standard Packaging
$8,108.00 (Per 5,000)
Resources
Images
 
 
E6PSD - Small Image
 
E6PSD - Large Image
 
E6PSD - Large Image
 
E6PSD - Large Image
 
E6PSD - Large Image
 
E6PSD - Large Image
360 Images
 
 
E6PSD - 360 Image
Attachments
 
 
E6PSD - Specification Sheet
Other Links
 
 
E6PSD - Other
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
600 V
Material
Copper
Material, Color, and Finish
Finish
Tin Plated
Color
Metallic
Descriptions
Product Type
Non-Ins PRL Splice, 6, Cma 20, 800-3
Description
TIN CU PARALLEL SPLICE
extra long description
ABB E6-PS-D NON-INS PRL SPLICE, 6,
Special Features
Resistant to corrosion and preserve the electrical integrity of the wires in single or multiple strands. Feature an intelligent constructable part number for quick identification of the wire range
Long Description
Non-Insulated Parallel Splice Connector For Wire Range 6 For Circular Mil Range 20,800-33,100 Length .5 Diameter .365,Metallic
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
E6-PS-D
GTIN
00786210890807
UPC
786210890807
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Non-Insulated Parallel Splice
Packaging
Weight per each
0.008
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E6PSD.
Jump To:

Cross Referenced

These items are similar to E6PSD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PSCGRY-L Panduit 00074983013449
54615 Thomas & Betts 00786210546155
E6-PS-D Thomas & Betts 00786210890807
F4-PS-W Thomas & Betts 00786210890821

* All prices subject to change.

Begin Live Chat