CP0375025 - Heat Shrink Tube 25FTRL

Shrink-Kon

  • $68.28 (Per Reel)
  • $68.28 (Per Reel)

  • $682.82 (Per 10 Reels)

  • $6,828.24 (Per 100 Reels)

In-Stock: 0 available locally (Amarillo, TX) (change location)

QTY:
Reels
Quick Specs
Catalog Number
CP0375025
Manufacturer
Shrink-Kon
Manufacturer's Part Number
CPO375-0-25
Description
Heat Shrink Tube 25FTRL
Thin-Wall Heat Shrinkable Tubing, Black Cross-Linked Polyolefin, 3/8 Inch, Shrink Ratio 2:1, Length 25-Foot Reel, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Insulating Materials
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
786210851204 / 00786210851204
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
Reel
Unit
$68.28 (Per Reel)
Carton
$68.28 (Per Reel)
Standard Packaging
$682.82 (Per 10 Reels)
Stock Availability
Amarillo
0 Reels
All Stores
0 Reels
Resources
Images
 
 
CP0375025 - Small Image
 
CP0375025 - Large Image
Attachments
 
 
CP0375025 - Specification Sheet
Other Links
 
 
CP0375025 - Other
Features
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
300
Thickness
Thin
Descriptions
Description
HEAT SHRINK TUBE 25FTRL
Product Type
HTSHK Thin Wall 3/8IN I.D. BLK 25FT
extra long description
ABB CPO375-0-25 HTSHK THIN WALL 3/8
Long Description
Thin-Wall Heat Shrinkable Tubing, Black Cross-Linked Polyolefin, 3/8 Inch, Shrink Ratio 2:1, Length 25-Foot Reel, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined
Special Features
Flame-retardant, cross-linked polyolefin
Manufacturer Information
Manufacturers Part Number
CPO375-0-25
Brand
Shrink-Kon
GTIN
00786210851204
UPC
786210851204
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall Heat Shrinkable Tubing
Packaging
Weight per reel
0.5
Carton
1
Package
10
Total availability: 0 Reels

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CP0375025.
Jump To:

Cross Referenced

These items are similar to CP0375025 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP-375-BK-25 3M Electrical Products 00054007400639
HSTT38-Q Panduit 00074983765676
CPO375-0-25 Thomas & Betts 00786210851204

* All prices subject to change.