CKMU - 1G WP/M-Uni RCPT-CVR-SLVR

Red Dot

  • $47.11 (Each)
  • $47.11 (Each)

  • $141.34 (Per 3)

  • $4,711.37 (Per 100)
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
CKMU
Manufacturer
Red Dot
Manufacturer's Part Number
CKMUV
Description
1G WP/M-Uni RCPT-CVR-SLVR
Receptacle Cover, Die-Cast Aluminum, Powder Coated, Silver, 0.82 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
042269004658 / 00042269004658
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.11 (Each)
Carton
$141.34 (Per 3)
Resources
Images
 
 
CKMU - Small Image
 
CKMU - Large Image
 
CKMU - Large Image
 
CKMU - Large Image
 
CKMU - Large Image
Specifications Sheets
 
 
CKMU - Specification Sheet
360 Images
 
 
CKMU - 360 Image
Attachments
 
 
CKMU - Specification Sheet
Brochures
 
 
CKMU - Brochure
Other Links
 
 
CKMU - Other
 
CKMU - Other
 
CKMU - Other
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
Die-Cast Aluminum
Material, Color, and Finish
Finish
Powder Coated
Color
Silver
Descriptions
Product Type
Receptacle Cover
Description
1G WP/M-UNI RCPT-CVR-SLVR
Long Description
Receptacle Cover, Die-Cast Aluminum, Powder Coated, Silver, 0.82 lb/EA
Features
Single Gang While-In-Use Universal Medium Horizontal Cover, 3-1/4 Inch Internal Depth, Silver, Aluminum, For use with Duplex, GFI, Single Receptacle, and Switch.
Short Description
Receptacle Cover, Die-Cast Aluminum, Powder Coated, Silver
Special Features
Long-Lasting Durability
extra long description
ABB CKMU 31/4 DP. 1 GA WHILE IN USE
Additional Information
Made in USA
yes
Standards Met
UL E28688
package quantity
3 PK;1 CT
Knockouts
0
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
CKMUV
GTIN
00042269004658
UPC
042269004658
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
While-In-Use-Weatherproof Covers
Packaging
Weight
0.82 lb/EA
Weight per each
0.82
Carton
3
Uses, Certifications, and Standards
Application
Residential-Holiday and Landscape Lighting;Wells and Sump Pumps;Sprinkler Systems;Plug-In Timers;Garages and Patios
standard
UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat