CCSV - 1G WP/SNGL Box-CVR-SLVR

Red Dot

  • $14.32 (Each)
  • $14.32 (Each)

  • $357.97 (Per 25)

  • $1,431.89 (Per 100)

In-Stock: 24 available at other locations ( find a store with stock)
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
CCSV
Manufacturer
Red Dot
Manufacturer's Part Number
CCSV
Description
1G WP/SNGL Box-CVR-SLVR
Weatherproof Receptacle Cover, 1 Gang, 115.87 MM (L);71.42 MM (W), Wall or Ceiling Mount, Rectangular, Die-Cast Aluminum, Silver, Aluminum Lacquer, 0.2400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
042269350304 / 5414363936107 / 00042269350304
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.32 (Each)
Carton
$14.32 (Each)
Standard Packaging
$357.97 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
24
Resources
Images
 
 
CCSV - Small Image
 
CCSV - Large Image
360 Images
 
 
CCSV - 360 Image
Other Links
 
 
CCSV - Other
Attachments
 
 
CCSV - Specification Sheet
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
Die-Cast Aluminum
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Silver
Finish
Aluminum lacquer
Descriptions
Description
1G WP/SNGL BOX-CVR-SLVR
Extra Long Description
ABB CCSV D-T SNGL VERT RECPT CVR DE
Features
Single Gang Weatherproof Receptacle Cover, Silver, Aluminum, 1 Single Receptacle Cover with 1.59 Inch Diameter Opening Vertical, Device Mount
Long Description
Weatherproof Receptacle Cover, 1 Gang, 115.87 mm (L);71.42 mm (W), Wall or Ceiling Mount, Rectangular, Die-Cast Aluminum, Silver, Aluminum lacquer, 0.2400 lb
Product Type
Weatherproof Receptacle Cover
Short Description
Weatherproof Receptacle Cover, 1 Gang, Single, Die-Cast Aluminum, Silver
Special Features
Die Cast Construction and Industrial Design Combine to Product a Rugged Protective Enclosure for Devices
Additional Information
Dimensions
115.87 mm (L);71.42 mm (W)
Knockouts
0
Made In USA
yes
Mounting Type
Wall Mount;Ceiling Mount
Package Quantity
1 CT;25 PK
Standards Met
UL Listed E28688
Manufacturer Information
Brand
Red Dot
Manufacturers Part Number
CCSV
GTIN
00042269350304
UPC
042269350304
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Device Boxes, Covers & Accessories
Packaging
Weight
0.2400 lb
Weight per each
0.24
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Dry-Tite Boxes and Covers Protect Wiring Devices,Switches, Electronic Components, and Terminal Block in Dry, Damp and Wet Locations
Standard
UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
NE Wichita
24 View Store
These alternate items can be purchased instead of CCSV.
Jump To:

Similar Items

Similar items are close alternatives to CCSV, though they may not be 100% alike.

Cross Referenced

These items are similar to CCSV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
23007 Bryant Electric 00781786618916
RW51550 Bryant Electric 00883778119545
S1990 Eaton Wiring Devices n/a
TP7202 Eaton Wiring Devices 00786189072020
37110 Morris 00601986371100
30505 Mulberry 00095327305051
30509 Mulberry 00095327305099
CA7-GV Legrand Pass & Seymour 00785007264319
5155-0 Raco 00050169515501
5155-5 Raco 00050169515556
4171-1 Teddico-BWF 00087115041715
FC-71V Teddico-BWF 00087115230072
CCSV Thomas & Betts 00042269350304
WR104-CV Thomas & Betts n/a
37140 Morris 00601986371407
PO-14V Teddico-BWF 00087115272751
CCSV-TL Thomas & Betts 00042269002425
CFSR-S Thomas & Betts 00042269442504
WVS1 Appleton Electric 00687855030422
WVSO1 Appleton Electric n/a
3 Mulberry n/a
50 Mulberry n/a
552 Mulberry n/a
930 Mulberry n/a
1C-SV Orbit Industries 00835243005549
CA1-G Legrand Pass & Seymour 00785007264432
WR79-C Thomas & Betts n/a
WCV11.625 Topaz 00751338851023

* All prices subject to change.

Begin Live Chat