C0ND2G - Ocal 2" PVC CTD HDG STL Cond Gry

Ocal

  • $378.26 (Per 10 Feet)
  • $37.83 (Per Foot)

  • $378.26 (Per 10 Feet)

  • $3,782.62 (Per 100 Feet)

  • $11,347.86 (Per 300 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0ND2G
Manufacturer
Ocal
Manufacturer's Part Number
COND2-G
Description
Ocal 2" PVC CTD HDG STL Cond Gry
PVC Coated Conduit, Pipe Size 2 Inch/53 Metric, Outside Diameter With PVC 2.46 Inch/62.30 Millimeters, Nominal Wall Thickness With PVC .19 Inch/4.72 Millimeters, Length Without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-Dip Galvanized Steel, Gray
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
704508261061 / 5415022251265 / 00704508261061
Weight per unit
3.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$37.83 (Per Foot)
Carton
$378.26 (Per 10 Feet)
Standard Packaging
$11,347.86 (Per 300 Feet)
Resources
Images
 
 
C0ND2G - Small Image
 
C0ND2G - Large Image
Attachments
 
 
C0ND2G - Specification Sheet
Other Links
 
 
C0ND2G - Other
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
Steel
Material, Color, and Finish
Color
Gray
Finish
Hot-Dip Galvanized
Dimensions and Weight
Length
118.92
Descriptions
Product Type
PVC CTD Cond 2IN RGD STL Gray
extra long description
ABB COND2-G PVC CTD COND 2IN RGD ST
Description
OCAL 2" PVC CTD HDG STL COND GRY
Long Description
PVC Coated Conduit, Pipe Size 2 Inch/53 Metric, Outside Diameter with PVC 2.46 Inch/62.30 Millimeters, Nominal Wall Thickness with PVC .19 Inch/4.72 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-dip Galvanized Steel, Gray
Special Features
Color-Coded Thread Protectors
Additional Information
Wall Thickness
0.19
Inside Diameter
2.08
outside diameter
2.46
Manufacturer Information
Manufacturers Part Number
COND2-G
Brand
OCAL
GTIN
00704508261061
UPC
704508261061
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Conduit-PVC Coated
Trade Size
Trade Size
2 in
Availability
minimum qty
10
Packaging
Weight per foot
3.87
Carton
10
Package
300
Uses, Certifications, and Standards
standard
cULus E46453, CSA
Application
Corrosion Protection for Electrical Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat