B917 - 5 Hole Kindorf Angle Galv-Krom Connector

Kindorf

  • $15.61 (Each)
  • $15.61 (Each)

  • $780.34 (Per 50)

  • $1,560.67 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
B917
Manufacturer
Kindorf
Manufacturer's Part Number
B 917
Description
5 Hole Kindorf Angle Galv-Krom Connector
Angle Connector, Steel, Galvanized-Krom/Standard, 4-1/2 In Length, 1.5 In Width, 3 In Height, 1/4 In Thickness, 9/16 In Hole Size, 5 Holes, 64.5 LB/100
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Misc Fittings
UNSPSC
31162307 - Mounting plates
UPC/GTIN
785991757620 / 00785991757620
Weight per unit
0.645 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.61 (Each)
Carton
$780.34 (Per 50)
Resources
Images
 
 
B917 - Small Image
 
B917 - Large Image
 
B917 - Large Image
 
B917 - Large Image
Specifications Sheets
 
 
B917 - Specification Sheet
Attachments
 
 
B917 - Specification Sheet
Other Links
 
 
B917 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized-Krom/Standard
Dimensions and Weight
Width
1.5 in
Height
3 in
Thickness
1/4 in
Length
4-1/2 in
Descriptions
Product Type
Angle Connector
Description
5 HOLE KINDORF ANGLE GALV-KROM CONNECTOR
Long Description
Angle Connector, Steel, Galvanized-Krom/Standard, 4-1/2 in Length, 1.5 in Width, 3 in Height, 1/4 in Thickness, 9/16 in Hole Size, 5 Holes, 64.5 lb/100
Features
Connector Five-Hole Angle, Length 4-1/2 Inches, Length from Beam 3 Inches, Width 1-1/2 Inches, Steel with 9/16 Inch Holes on 1-1/2 Inch Centers
Short Description
Angle Connector, Steel, Galvanized-Krom/Standard
extra long description
ABB B 917 FIVE HOLE ANGLE CONNECTOR
Special Features
Galv-Krom finish provides superior corrosion protection
Additional Information
Hole Size
9/16 in
for use with
Kind or F Channels
package quantity
50 CT
Made in USA
yes
Number of Holes
5
Manufacturer Information
Brand
Kindorf
Manufacturers Part Number
B 917
sub brand
Kindorf(R)
GTIN
00785991757620
UPC
785991757620
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings & Hardware
Packaging
Weight
64.5 lb/100
Weight per each
0.645
Carton
50
Uses, Certifications, and Standards
Application
Kindrof(R) Modular Metal Framing System
You must have an account to view stock levels
These alternate items can be purchased instead of B917.
Jump To:

Cross Referenced

These items are similar to B917 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B104 Eaton B-Line n/a
G-3033 Globe Pipe Hangers n/a
G3033 Globe Pipe Hangers n/a
AB-205 Thomas & Betts 00616013259030
B-917 Thomas & Betts 00785991757620
L22 Tolstrut n/a
P1325 Unistrut n/a
AB205 Thomas & Betts 61601325903
B917 Thomas & Betts 78599175762

* All prices subject to change.