B91114 - 1/4" Kindorf Spring Nut

Kindorf

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

In-Stock: 0 available locally (San Angelo, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B91114
Manufacturer
Kindorf
Manufacturer's Part Number
B 911 1/4
Description
1/4" Kindorf Spring Nut
Spring Channel Nut, Steel, Galvanized-Krom/Standard, 1.275 In Length, 0.785 In Width, 0.238 In Height, 3/16 In Thickness, 1/4 In Size, Unc Connection, 1/4 In - 20 Unc Connection Size, 1 Hole, 8 LB/100
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161721 - Spring nuts
UPC/GTIN
785991755978 / 00785991755978
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
San Angelo
0
Abilene
0
All Stores
0
Resources
Images
 
 
B91114 - Small Image
 
B91114 - Large Image
 
B91114 - Large Image
Specifications Sheets
 
 
B91114 - Specification Sheet
Attachments
 
 
B91114 - Specification Sheet
Other Links
 
 
B91114 - Other
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
Steel
Material, Color, and Finish
Finish
Galvanized-Krom/Standard
Dimensions and Weight
Length
1.275 in;32.39 mm
Width
0.785 in;19.9 mm
Height
0.238 in;6.1 mm
Thickness
3/16 in
Size
1/4 in
Descriptions
Product Type
Spring Channel Nut
Description
1/4" KINDORF SPRING NUT
Long Description
Spring Channel Nut, Steel, Galvanized-Krom/Standard, 1.275 in Length, 0.785 in Width, 0.238 in Height, 3/16 in Thickness, 1/4 in Size, UNC Connection, 1/4 in - 20 UNC Connection Size, 1 hole, 8 lb/100
Features
Channel Spring Nut, Size 1/4-20 Inch, Thickness 3/16 Inch, Steel, for use with 1-1/2 Inch Deep Channels
Short Description
Spring Channel Nut, Steel, Galvanized-Krom/Standard, 1/4 in, for use with 3/4 inch deep channels
Special Features
Kindorf Self Aligning Channel Nuts are Designed to Provide Resistance to Pull Out and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which They are Used
extra long description
ABB B 911 1/4 CHNL SPRING NUT 1/4-2
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Connection Type
UNC
connection size
1/4 in - 20 UNC
Number of Holes
1
for use with
All Kind or F Channels
package quantity
100 CT
Manufacturer Information
Brand
Kindorf
Manufacturers Part Number
B 911 1/4
sub brand
Kindorf(R)
GTIN
00785991755978
UPC
785991755978
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Fittings & Hardware
Packaging
Weight
8 lb/100
Weight per each
0.08
Carton
100
Uses, Certifications, and Standards
Application
For use with all Kindorf channels
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of B91114.
Jump To:

Similar Items

Similar items are close alternatives to B91114, though they may not be 100% alike.

Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 In Length, 0.785 In Width, ...
  • Our Part #: A10014
  • San Angelo Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A100 1/4
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($311.78) · 500 ($1,558.90) ·
A10014 - Abb Installation Products, Inc

San Angelo Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.12

Each

QTY:
Each
Add
Spring Nut, Steel, Zinc Plated, 1/4 In - 20 Thread Size, 1/4 In Diameter, 1/4 In...
  • Our Part #: N224ZN
  • San Angelo Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N224ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($132.13) ·
N224ZN - Cooper B-Line/Cable Tray

San Angelo Availability: In Stock

Total Availability: In Stock

Book Price

$1.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B91114 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SSN25 LH Dottie 00781002817314
CNR-025 Madison Electric 00784297014468
B911-1/4 Thomas & Betts 00785991755978
2111 Topaz 00751338836914
N-224 Eaton B-Line 00781011403331
A10014 Thomas & Betts 00616013296134

* All prices subject to change.

Begin Live Chat