B468R - 4G 68IN3 Pop-In Box

Carlon

  • $17.30 (Each)
  • $17.30 (Each)

  • $103.80 (Per 6)

  • $1,729.92 (Per 100)
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
B468R
Manufacturer
Carlon
Manufacturer's Part Number
B468R
Description
4G 68IN3 Pop-In Box
Old Work Box, PVC Material, Blue, 71 Cu.In Capacity, 4 Gang, Rectangular, Mounting Ears & (2) Swing Clamps, 7.57 In Length, 3.56 In Width, 2.89 In Height, 52.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481158059 / 5415022433708 / 00034481158059
Weight per unit
0.525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.30 (Each)
Carton
$103.80 (Per 6)
Resources
Images
 
 
B468R - Small Image
 
B468R - Large Image
 
B468R - Large Image
Attachments
 
 
B468R - Specification Sheet
Other Links
 
 
B468R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Shape
Rectangular
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
7.57 in;192.278 mm
Width
3.56 in;90.424 mm
Height
2.89 in
Descriptions
Description
4G 68IN3 POP-IN BOX
Product Type
Old Work Box
Long Description
Old Work Box, PVC Material, Blue, 71 cu.in Capacity, 4 gang, Rectangular, Mounting Ears & (2) Swing Clamps, 7.57 in Length, 3.56 in Width, 2.89 in Height, 52.5 lb/100
Features
Four-Gang Old Work Outlet Box, Volume 71 Cubic Inches, Length 7.57 Inches, Width 2.89 Inches, Depth 3.56 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Two Swing Clamps
Short Description
Old Work Box, PVC, Blue, 71 cu.in
Special Features
Easier Installation;Greater Performance and Lower Installation Cost
extra long description
ABB B468R 4G 71 CU IN OLD WORK BOX
Additional Information
Mounting Type
Mounting Ears & (2) Swing Clamps
Made in USA
yes
Standards Met
UL E11461 Listed
package quantity
6 CT
Knockouts
true
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B468R
sub brand
Carlon(R)
GTIN
00034481158059
UPC
034481158059
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
52.5 lb/100
Weight per each
0.525
Carton
6
Uses, Certifications, and Standards
Capacity
71 cu.in
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B468R.
Jump To:

Similar Items

Similar items are close alternatives to B468R, though they may not be 100% alike.

Ez 68 Cu-In. 4G Old Work
  • Our Part #: EZ68Q0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EZ68QO
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 6 ($149.00) ·
EZ68Q0 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B468R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9314-EWK Allied Moulded Products 00085339318002
B468R Thomas & Betts 00034481158059

* All prices subject to change.

Begin Live Chat