B148F - 18-14, #8, Non-Ins Fork Term

Sta-Kon

  • $89.24 (Per 100)
  • $0.89 (Each)

  • $89.24 (Per 100)

  • $446.20 (Per 500)
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
B148F
Manufacturer
Sta-Kon
Manufacturer's Part Number
B14-8F
Description
18-14, #8, Non-Ins Fork Term
Non-Insulated Fork Terminal, Length .75 Inches, Width .31 Inches, Bolt Hole #8, Wire Range #18-#14 Awg, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210803210 / 5414363077244 / 00786210803210
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.89 (Each)
Carton
$89.24 (Per 100)
Standard Packaging
$446.20 (Per 500)
Resources
Images
 
 
B148F - Small Image
 
B148F - Large Image
Attachments
 
 
B148F - Specification Sheet
Other Links
 
 
B148F - Other
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
Copper
Wire Size
18-14 AWG
Voltage Rating
600 V
Material, Color, and Finish
Color
Metallic
Descriptions
Description
18-14, #8, NON-INS FORK TERM
Product Type
Non-Ins Fork Term 18-14 No8
extra long description
ABB B14-8F NON-INS FORK TERM 18-14
Long Description
Non-Insulated Fork Terminal, Length .75 Inches, Width .31 Inches, Bolt Hole #8, Wire Range #18-#14 AWG, Copper, Tin Plated
Special Features
These non-insulated fork terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
B14-8F
GTIN
00786210803210
UPC
786210803210
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Fork Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.01
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B148F.
Jump To:

Cross Referenced

These items are similar to B148F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M14-8FLX 3M Electrical Products 51128588437
M148FX 3M Electrical Products 00051128590256
M148FBX 3M Electrical Products 05112858711
M14-8FBX 3M Electrical Products 00051128587119
T148F Burndy 00781810722381
S-1033-SP GC-Waldom Electronics n/a
S14-8 Greaves 00784491163412
S148 Greaves 78449116341
83-6161 Ideal Industries 783250489930
44412-B20 ILSCO 783669443059
19141-0058 Molex n/a
11670 Morris 601986116701
11526 Morris 00601986115261
S16-8-L NSi Industries 662381074560
S168 NSi Industries 00662381074065
S16-8-BULK NSi Industries n/a
S16-8-P NSi Industries 662381200341
P14-8LF-C Panduit 74983809080
P148FC Panduit 00074983805105
S1B-8 Penn-Union 785037915465
S2B-8 Penn-Union 785037915618
BS1B8 Penn-Union n/a
BS2B-8 Penn-Union 00785037906920
BS1B-8 Penn-Union 00785037906623
B223 Thomas & Betts 786210809885
B148F Thomas & Betts 00786210803210
B14-8FL Thomas & Betts 786210806709
B65-TB Thomas & Betts 786210809212

* All prices subject to change.

Begin Live Chat