B121ADJH - 1G Adj PVC Work BX

Carlon

  • $11.23 (Each)
  • $11.23 (Each)

  • $134.79 (Per 12)

  • $1,123.22 (Per 100)
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
B121ADJH
Manufacturer
Carlon
Manufacturer's Part Number
B121ADJH
Description
1G Adj PVC Work BX
One-Gang Adjustable New Work Outlet Box, Volume 21 Cubic Inches, Length 3.65 Inches, Width 2.25 Inches, Depth 3.32 Inches, Color Blue, Material PVC, Mounting Means Horizontal Adjustable Bracket
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/EAN/GTIN
034481011385 / 5415022505061 / 00034481011385
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.23 (Each)
Carton
$134.79 (Per 12)
Resources
Images
 
 
B121ADJH - Small Image
 
B121ADJH - Large Image
Attachments
 
 
B121ADJH - Specification Sheet
Brochures
 
 
B121ADJH - Brochure
Other Links
 
 
B121ADJH - Other
 
B121ADJH - Other
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
Non-Metallic
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
New Work 1G Adj Horizontal Box
Description
1G ADJ PVC WORK BX
extra long description
ABB B121ADJH NEW WORK 1G ADJ HORIZO
Special Features
Patented design allows for adjustment from 0 in. to 1-3/4 in. after installation
Long Description
One-Gang Adjustable New Work Outlet Box, Volume 21 Cubic Inches, Length 3.65 Inches, Width 2.25 Inches, Depth 3.32 Inches, Color Blue, Material PVC, Mounting Means Horizontal Adjustable Bracket
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
B121ADJH
Brand
Carlon
GTIN
00034481011385
UPC
034481011385
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight per each
0.375
Carton
12
Uses, Certifications, and Standards
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Artile 314 of the National Electrical Code
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B121ADJH.
Jump To:

Cross Referenced

These items are similar to B121ADJH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SB-1H Allied Moulded Products 00085339945031
F101H Arlington 00018997436344
MSBHZ Smart Box Inc. n/a
B121ADJH Thomas & Betts 00034481011385

* All prices subject to change.

Begin Live Chat