B10014 - Short Spring Nut

Superstrut

  • $3.99 (Each)
  • $3.99 (Each)

  • $398.82 (Per 100)
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
B10014
Manufacturer
Superstrut
Manufacturer's Part Number
B100 1/4
Description
Short Spring Nut
Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 In Length, 0.785 In Width, 0.238 In Height, 1/4 In Size, Unc Connection, 1 Hole, 6.81 LB/100
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161721 - Spring nuts
UPC/EAN/GTIN
616013297414 / 5415022256413 / 00616013297414
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.99 (Each)
Carton
$398.82 (Per 100)
Resources
Images
 
 
B10014 - Small Image
 
B10014 - Large Image
Attachments
 
 
B10014 - Specification Sheet
Other Links
 
 
B10014 - Other
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
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Color
Silver
Dimensions and Weight
Length
1.338 in;33.99 mm
Width
0.785 in;19.9 mm
Height
0.238 in;6.1 mm
Size
1/4 in
Descriptions
Product Type
Spring Nut
Description
SHORT SPRING NUT
Long Description
Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 in Length, 0.785 in Width, 0.238 in Height, 1/4 in Size, UNC Connection, 1 hole, 6.81 lb/100
Features
Nut, Short Spring, Size 1/4 Inch, Steel, For use with B Series Channels and Inserts
Short Description
Spring Nut, Steel, Electro-Galvanized, 1/4 in, Short
Special Features
All Springs shall Mechanically Attached to Channel Nut
extra long description
ABB B100 1/4 SHORT SPRING NUT- EG
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Connection Type
UNC
Number of Holes
1
for use with
B Series Channel and Inserts
package quantity
100 CT
Thread Size
1/4 - 20
Thread Type
Unified National Coarse (UNC)
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
B100 1/4
sub brand
Superstrut(R)
GTIN
00616013297414
UPC
616013297414
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Threaded Products & Hardware (Series 100)
Packaging
Weight
6.81 lb/100
Weight per each
0.068
Carton
100
Uses, Certifications, and Standards
Application
For use with B series channel and inserts
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B10014.
Jump To:

Cross Referenced

These items are similar to B10014 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS SS 1/4 Anvil International n/a
N-524 Eaton B-Line 00781011404338
TN224 Eaton B-Line 00781011401436
TSNT0025EG ERICO 78285634076
G-1232 Globe Pipe Hangers n/a
N 810 Haydon n/a
17412 Morris 00601986174121
SPRC0025EG nVent-Thermal Management 00782856340645
TSNT0025EG nVent-Thermal Management 00782856340768
PS SS 1/4 Power-Strut n/a
B10014 Thomas & Betts 00616013297414
B-911-1/4TL Thomas & Betts 78599175598
CM-100-1/4 Thomas & Betts 61601329614
AB-100-1/4 Thomas & Betts 61601329663
AB10014 Thomas & Betts 00616013296639
AC-100-1/4 Thomas & Betts 61601329701
AC10014 Thomas & Betts 00616013297018
A-100-1/4 Thomas & Betts 61601329613
A10014 Thomas & Betts 00616013296134
B-912-1/4 Thomas & Betts 78599175636
B91214 Thomas & Betts 00785991756364
B-100-1/4 Thomas & Betts 61601329741
SPRC 1/4 Tolstrut n/a
P-4006-1420 Unistrut n/a
P4006-1420 Unistrut n/a

* All prices subject to change.

Begin Live Chat