ASR3506 - 350 Al/Cu Butt Splice

Blackburn Mechanical

  • $60.22 (Each)
  • $60.22 (Each)

  • $722.60 (Per 12)

  • $6,021.70 (Per 100)
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
ASR3506
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ASR3506
Description
350 Al/Cu Butt Splice
Asr-Alcul Splice Reducer With Solid Barrier Wire Stop For Conductor Range Max 350 Kcmil, Min 6 STR, Dual Rated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786133246 / 00783786133246
Weight per unit
0.208 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.22 (Each)
Carton
$722.60 (Per 12)
Resources
Images
 
 
ASR3506 - Small Image
 
ASR3506 - Large Image
Attachments
 
 
ASR3506 - Specification Sheet
Other Links
 
 
ASR3506 - Other
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
Aluminum
Material, Color, and Finish
Finish
Tin-Plated
Descriptions
Description
350 AL/CU BUTT SPLICE
Product Type
Splice Reducer SLD Barrier 6STR-350
Long Description
ASR-ALCUL Splice Reducer with Solid Barrier Wire Stop for Conductor Range Max 350 kcmil, Min 6 Str, Dual Rated
Special Features
Easy Installation - no special tools required
extra long description
ABB ASR3506 SPLICE REDUCER SLD BARR
Manufacturer Information
Manufacturers Part Number
ASR3506
Brand
Blackburn Mechanical
GTIN
00783786133246
UPC
783786133246
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated
Packaging
Weight per each
0.208
Carton
12
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ASR3506.
Jump To:

Similar Items

Similar items are close alternatives to ASR3506, though they may not be 100% alike.

Aluminum Splicer Reducer 350 MCM - 6 Awg Aluminum Splicer Reducers Are Used For ...
  • Our Part #: 350SR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 350SR
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 8 ($175.80) ·
350SR - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.97

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASR3506 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMS-350 Burndy 00781810241042
ABS-350 Greaves 00784491125069
SPA-350 ILSCO 00783669857061
90618 Morris 00601986906180
350-SR NSi Industries 00662381002341
SR 350 Penn-Union 00785037631037
32513 Thomas & Betts 00786210325132
ASR3506 Thomas & Betts 00783786133246
US-350 Thomas & Betts 00783786755745
BA3502 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat