AP8 - 8-Oz Alum Joint Compound

Color-Keyed

  • $109.81 (Each)
  • $109.81 (Each)

  • $1,317.68 (Per 12)

  • $10,980.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AP8
Manufacturer
Color-Keyed
Manufacturer's Part Number
AP8
Description
8-Oz Alum Joint Compound
Aluma-Shield Aluminum Joint Compound, 8 Ounce Brush Cap Can, For Aluminum Cable Connections
Slang Terms

Categories
Tools - Paint, Chemicals, Etc.
Classification
Split Bolts
UNSPSC
39121337 - Electrical sealing compound
UPC/EAN/GTIN
786210775630 / 5414363147978 / 00786210775630
Weight per unit
0.895 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.81 (Each)
Carton
$109.81 (Each)
Standard Packaging
$1,317.68 (Per 12)
Resources
Images
 
 
AP8 - Small Image
 
AP8 - Large Image
 
AP8 - Large Image
 
AP8 - Large Image
360 Images
 
 
AP8 - 360 Image
Attachments
 
 
AP8 - Specification Sheet
Other Links
 
 
AP8 - Other
 
AP8 - Other
Features
Material
Compound
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
8 Ounce
Descriptions
Description
8-OZ ALUM JOINT COMPOUND
Product Type
Al SHLD Joint Compound 8OZ Brushcap
extra long description
ABB AP8 AL SHLD JOINT COMPOUND 8OZ
Long Description
ALUMA-SHIELD Aluminum Joint Compound, 8 Ounce Brush Cap Can, for Aluminum Cable Connections
Special Features
Contains fine zinc particles which break through the oxide film on cable strands upon compression of connection
Additional Information
Temperature Range
-50 to +250 F
Manufacturer Information
Brand
COLOR-KEYED
GTIN
00786210775630
UPC
786210775630
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Sealants & Lubricants
Packaging
Weight per each
0.895
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Electrical and Mechanical Connections
You must have an account to view stock levels
These alternate items can be purchased instead of AP8.
Jump To:

Cross Referenced

These items are similar to AP8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30-030 Ideal Industries 00783250300303
DE-OX-4OZ ILSCO 00783669966305
CMP-200-1 Panduit 00074983914012
AP8 Thomas & Betts 00786210775630
CTB8 Thomas & Betts 00783786611454
TBCOCTB8 Thomas & Betts n/a

* All prices subject to change.