ADR8021 - 300-800 2BRL Lug

Blackburn Mechanical

  • $54.83 (Each)
  • $54.83 (Each)

  • $219.34 (Per 4)

  • $5,483.48 (Per 100)
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
ADR8021
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR80-21
Description
300-800 2BRL Lug
Type Adr-Alcul Two-Conductor, One-Hole Mount For Conductor Range Max 800 Kcmil, Min 300 Kcmil
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610419 / 5415022398267 / 00783786610419
Weight per unit
1.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.83 (Each)
Carton
$219.34 (Per 4)
Resources
Images
 
 
ADR8021 - Small Image
 
ADR8021 - Large Image
Attachments
 
 
ADR8021 - Specification Sheet
Other Links
 
 
ADR8021 - Other
 
ADR8021 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
Material, Color, and Finish
Finish
Tinned
Descriptions
Description
300-800 2BRL LUG
Product Type
Al 2CNDTR 1HOLE Mount 300-800
extra long description
ABB ADR80-21 AL 2CNDTR 1HOLE MOUNT
Long Description
Type ADR-ALCUL Two-Conductor, One-Hole Mount for Conductor Range Max 800 kcmil, Min 300 kcmil
Special Features
Easy Installation - no special tools required
Additional Information
Number of Mounting Holes
1
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
ADR80-21
GTIN
00783786610419
UPC
783786610419
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight per each
1.07
Carton
4
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ADR8021.
Jump To:

Cross Referenced

These items are similar to ADR8021 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2A40U Burndy 00781810600252
DLA-800 Galvan Industries 00632591712521
AA-800 Greaves 00784491502501
AA800 Greaves 78449150250
DU800 Hubbell Power Systems 00096359301400
87-050 Ideal Industries n/a
87-052 Ideal Industries n/a
L2A1-1000 Ideal Industries n/a
L2A1-800 Ideal Industries n/a
AU800 ILSCO 00783669006803
AU-1000 ILSCO 00783669006995
2800T NSi Industries 00662381001252
LAM2A800586 Panduit n/a
LAM2A1000-58-6Y Panduit 07498359227
L2A-800 Penn-Union 00785037444248
AD800 Thomas & Betts n/a
ADR8021 Thomas & Betts 00783786610419
ADR99-21 Thomas & Betts 00783786610495
2819 Topaz 00751338818354

* All prices subject to change.

Begin Live Chat