ADR3532 - 350 Al/Cu 3 Conduct Lug

Blackburn Mechanical

  • $32.69 (Each)
  • $32.69 (Each)

  • $98.07 (Per 3)

  • $3,268.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ADR3532
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR35-32
Description
350 Al/Cu 3 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, 4-3/16 In Overall Length, Screw Terminal, 0.54 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610242 / 5415022245103 / 00783786610242
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.69 (Each)
Carton
$98.07 (Per 3)
Resources
Images
 
 
ADR3532 - Small Image
 
ADR3532 - Large Image
 
ADR3532 - Large Image
 
ADR3532 - Large Image
 
ADR3532 - Large Image
360 Images
 
 
ADR3532 - 360 Image
Attachments
 
 
ADR3532 - Specification Sheet
Other Links
 
 
ADR3532 - Other
 
ADR3532 - Other
Features
Number of Conductors
3
Terminal Type
Screw
Material
Aluminum
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Finish
Tinned
Dimensions and Weight
Overall Length
4-3/16 in
Descriptions
Product Type
Mechanical Connector Lug
Long Description
Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 350 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, 4-3/16 in Overall Length, Screw Terminal, 0.54 lb/EA
Short Description
350 AL/CU Mechanical Connector Lug, Non-Insulated, 4-3/16 in L
Special Features
Easy Installation;No Special Tools Required
Description
350 AL/CU 3 CONDUCT LUG
extra long description
ABB ADR35-32 AL 3CNDTR 2HOLE MOUNT
Additional Information
Minimum Conductor Size
#6 AWG (Stranded)
Maximum Conductor Size
350 kcmil
For Stud Size
1/2 in (Bolt)
Insulated/Non-Insulated
Non-Insulated
for use with
Copper and Aluminum Conductor
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
3 CT;30 PK
Number of Mounting Holes
2
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
ADR35-32
GTIN
00783786610242
UPC
783786610242
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight
0.54 lb/EA
Weight per each
0.54
Carton
3
Uses, Certifications, and Standards
standard
UL E9809
You must have an account to view stock levels
These alternate items can be purchased instead of ADR3532.
Jump To:

Similar Items

Similar items are close alternatives to ADR3532, though they may not be 100% alike.

3 Port Panelboard Lug 350 MCM - 6 Awg Panelboard Style For Multi-Conductor With ...
  • Our Part #: 3350L2L4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3-350L2/L4
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($154.72) ·
3350L2L4 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$77.36

Each

QTY:
Each
Add
3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 Awg With 2 Mounting Holes...
  • Our Part #: 3350T2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3-350T2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($57.46) ·
3350T2 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$57.46

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ADR3532 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3350L2 BRUMALL n/a
K3A31U2N Burndy 00781810601150
K3A29U2N Burndy 78181060110
K3A29U-2N Burndy 00781810601105
UT3350B ESP n/a
L3M2-350 Galvan Industries 00632591713573
22C203 WW GRAINGER n/a
AAA-350N Greaves 00784491123706
L3M2350 Hubbell Power Systems 00096359405160
T3A2350N ILSCO 00783669899450
T3A2350 ILSCO n/a
AT3A4350N MAC n/a
60115 NAED n/a
3350L2L4 NSi Industries 00662381001511
LAM3B350121Y Panduit n/a
LAM3B350-12-1Y Panduit 00074983592944
L3A 350 2 Penn-Union 00785037444606
L3A3502 PU n/a
ADR3532 Thomas & Betts 00783786610242
AT3A2350N Thomas & Betts 00783786697809
A2T35N Thomas & Betts n/a

* All prices subject to change.