ADR2532 - 250-6 Three Barrel Lug

Blackburn Mechanical

  • $39.97 (Each)
  • $39.97 (Each)

  • $239.83 (Per 6)

  • $3,997.19 (Per 100)
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
ADR2532
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR25-32
Description
250-6 Three Barrel Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, 4-3/16 In Overall Length, Screw Terminal, 0.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783786610136 / 00783786610136
Weight per unit
0.553 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.97 (Each)
Carton
$239.83 (Per 6)
Resources
Images
 
 
ADR2532 - Small Image
 
ADR2532 - Large Image
 
ADR2532 - Large Image
 
ADR2532 - Large Image
 
ADR2532 - Large Image
 
ADR2532 - Large Image
360 Images
 
 
ADR2532 - 360 Image
Attachments
 
 
ADR2532 - Specification Sheet
Other Links
 
 
ADR2532 - Other
 
ADR2532 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Terminal Type
Screw
Material
Aluminum
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Finish
Tinned
Dimensions and Weight
Overall Length
4-3/16 in
Descriptions
Special Features
Easy Installation;No Special Tools Required
Product Type
Mechanical Connector Lug
Long Description
Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 350 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 3 Conductors, 4-3/16 in Overall Length, Screw Terminal, 0.55 lb/EA
Short Description
250-6 Three Barrel Mechanical Connector Lug, Non-Insulated, 4-3/16 in L
Description
250-6 THREE BARREL LUG
extra long description
ABB ADR25-32 AL 3CNDTR 2HOLE MOUNT
Additional Information
for use with
Copper and Aluminum Conductor
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
6 CT;60 PK
Minimum Conductor Size
#6 AWG (Stranded)
Maximum Conductor Size
350 kcmil
For Stud Size
1/2 in (Bolt)
Insulated/Non-Insulated
Non-Insulated
Number of Mounting Holes
2
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
ADR25-32
GTIN
00783786610136
UPC
783786610136
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight
0.55 lb/EA
Weight per each
0.553
Carton
6
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ADR2532.
Jump To:

Similar Items

Similar items are close alternatives to ADR2532, though they may not be 100% alike.

Panelboard Lug, #6 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor ...
  • Our Part #: 3250L2L4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3-250L2/L4
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 3 ($151.56) ·
3250L2L4 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.52

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ADR2532 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K3A26U2N Burndy 00781810601051
K3A27U2N Burndy 00781810370391
K3A29U2N Burndy 00781810601105
L3M2250 CMC n/a
L3M2-250 Galvan Industries 00632591713559
22C204 WW GRAINGER n/a
AAA-250N Greaves 00784491123652
T3A2250N ILSCO 00783669898309
T3A23/0 ILSCO n/a
T3A23/0N ILSCO 00783669897340
T3A2250 ILSCO n/a
2250L2 NS NSi Industries n/a
3250L2L4 NSi Industries 00662381001504
LAM3B250121Y Panduit n/a
LAM3B250-12-1Y Panduit 00074983592920
L3A 250 2 Penn-Union 00785037444521
AT3A2250N Thomas & Betts 00783786697755
A2T25N Thomas & Betts n/a
ADR2532 Thomas & Betts 00783786610136

* All prices subject to change.

Begin Live Chat