AB220 - 4H Flat Tee Plate Yellow Zinc Fitting

Superstrut

  • $23.43 (Each)
  • $23.43 (Each)

  • $585.85 (Per 25)

  • $2,343.41 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
AB220
Manufacturer
Superstrut
Manufacturer's Part Number
AB220
Description
4H Flat Tee Plate Yellow Zinc Fitting
Flat Tee Plate Fitting, Steel, Gold Galvanized/Standard, Yellow, 5-3/8 In Length, 1.625 In Width, 3-1/2 In Height, 1/4 In Thickness, 9/16 In Hole Size, 4 Holes, 75 LB/100
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Misc Fittings
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
616013265574 / 00616013265574
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.43 (Each)
Carton
$585.85 (Per 25)
Resources
Images
 
 
AB220 - Small Image
 
AB220 - Large Image
Attachments
 
 
AB220 - Specification Sheet
Other Links
 
 
AB220 - Other
 
AB220 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Gold Galvanized/Standard
Color
Yellow
Dimensions and Weight
Length
5-3/8 in
Height
3-1/2 in
Thickness
1/4 in
Width
1.625 in
Descriptions
Product Type
Flat Tee Plate Fitting
Long Description
Flat Tee Plate Fitting, Steel, Gold Galvanized/Standard, Yellow, 5-3/8 in Length, 1.625 in Width, 3-1/2 in Height, 1/4 in Thickness, 9/16 in Hole Size, 4 Holes, 75 lb/100
Features
Plate, Tee, Height 3-1/2 Inches, Length 5-3/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Steel
Short Description
4 Hole Flat Tee Plate Fitting, Steel, Gold Galvanized/Standard
Special Features
Excellent Corrosion Resistance
extra long description
SS AB220 TEE PLT HT 3-1/2IN LEN 5-3
Description
4H FLAT TEE PLATE YELLOW ZINC FITTING
Additional Information
Hole Size
9/16 in
Number of Holes
4
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB220
sub brand
Superstrut(R)
GTIN
00616013265574
UPC
616013265574
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Availability
Status
Inactive
Packaging
Weight
75 lb/100
Weight per each
0.75
Carton
25
Uses, Certifications, and Standards
Application
Metal Framing
You must have an account to view stock levels

* All prices subject to change.