AB207EG - 3H Flat Straight Electro Galvd Fitting

Superstrut

  • $15.30 (Each)
  • $15.30 (Each)

  • $764.95 (Per 50)

  • $1,529.90 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
AB207EG
Manufacturer
Superstrut
Manufacturer's Part Number
AB207EG
Description
3H Flat Straight Electro Galvd Fitting
Plate, Three Hole Splice, Length 5-3/8 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Electro-Galvanized Steel
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Misc Fittings
UNSPSC
31162307 - Mounting plates
UPC/GTIN
616013010921 / 00616013010921
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.30 (Each)
Carton
$764.95 (Per 50)
Resources
Images
 
 
AB207EG - Small Image
 
AB207EG - Large Image
360 Images
 
 
AB207EG - 360 Image
Attachments
 
 
AB207EG - Specification Sheet
Other Links
 
 
AB207EG - Other
Features
Material
Steel
Material, Color, and Finish
Finish
SilverGalv/Electro-Galvanized
Dimensions and Weight
Length
5-3/8 in
Width
1-5/8 in
Descriptions
Product Type
3-Hole Splice PLT LEN5-3/8 Eg STL
Special Features
Excellent corrosion reisistance
Long Description
Plate, Three Hole Splice, Length 5-3/8 Inch, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Electro-Galvanized Steel
Description
3H FLAT STRAIGHT ELECTRO GALVD FITTING
extra long description
ABB AB207EG 3-HOLE SPLICE PLT LEN5-
Additional Information
Number of Holes
3
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB207EG
GTIN
00616013010921
UPC
616013010921
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight per each
0.55
Carton
50
Uses, Certifications, and Standards
Application
For use in metal framing applications
You must have an account to view stock levels
These alternate items can be purchased instead of AB207EG.
Jump To:

Similar Items

Similar items are close alternatives to AB207EG, though they may not be 100% alike.

Eaton B-Line Series Splice Plate, 0.23" H X 5.37" L X 1.62" W, Steel, Electro-Pl...
  • Our Part #: B141ZN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B141ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.89) ·
B141ZN - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.89

Each

QTY:
Each
Add

* All prices subject to change.

false