AB205EG - 4H Upright "L" Electro Galv Fitting

Superstrut

  • $20.84 (Each)
  • $20.84 (Each)

  • $520.90 (Per 25)

  • $2,083.58 (Per 100)

In-Stock: 323 available locally (Nacogdoches, TX) ( change location)
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
AB205EG
Manufacturer
Superstrut
Manufacturer's Part Number
AB205 EG
Description
4H Upright "L" Electro Galv Fitting
Upright Fitting, Steel, Silver Galvanized, Silver, 3-1/2 In Length, 4-1/8 In Height, 1/4 In Thickness, 90 ° Angle, 9/16 In Hole Size, 4 Holes, 74.5 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101504 - Steel angles
UPC/GTIN
616013011294 / 00616013011294
Weight per unit
0.745 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.84 (Each)
Carton
$520.90 (Per 25)
Stock Availability
Nacogdoches
323 (Check another store)
All Stores
7,953
Resources
Images
 
 
AB205EG - Small Image
 
AB205EG - Large Image
 
AB205EG - Small Image
 
AB205EG - Large Image
Other Links
 
 
AB205EG - Other
Attachments
 
 
AB205EG - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Silver
Finish
Silver Galvanized
Dimensions and Weight
Height
4-1/8 in
Length
3-1/2
Thickness
1/4
Descriptions
Description
4H UPRIGHT "L" ELECTRO GALV FITTING
Extra Long Description
TB AB205 EG 90DEG FTG HT4-1/8IN LEN
Features
Fitting, 90 Degree, Height 4-1/8 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel
Long Description
Upright Fitting, Steel, Silver Galvanized, Silver, 3-1/2 in Length, 4-1/8 in Height, 1/4 in Thickness, 90 ° Angle, 9/16 in Hole Size, 4 Holes, 74.5 lb/100
Product Type
Upright Fitting
Short Description
4 Hole Upright Fitting, Steel, Silver Galvanized
Special Features
Excellent Corrosion Resistance
Additional Information
Angle
90 °
Hole Size
9/16 in
Made In USA
yes
Number Of Holes
4
Package Quantity
25 CT
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB205 EG
Sub Brand
Superstrut(R)
GTIN
00616013011294
UPC
616013011294
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
90 degree Angle Fittings
Packaging
Weight
74.5 lb/100
Weight per each
0.745
Carton
25
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,953

Location search:
These alternate items can be purchased instead of AB205EG.
Jump To:

Similar Items

Similar items are close alternatives to AB205EG, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat