A71612 - 1/2" Cushioned STR Strap

Superstrut

  • $7.99 (Each)
  • $7.99 (Each)

  • $199.74 (Per 25)

  • $798.97 (Per 100)
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
A71612
Manufacturer
Superstrut
Manufacturer's Part Number
A716 1/2
Description
1/2" Cushioned STR Strap
Clamp, Cushioned, Tube Series, Outer Diameter Tubing Size 1/2 Inch, Steel
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
616013160275 / 00616013160275
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.99 (Each)
Carton
$199.74 (Per 25)
Resources
Images
 
 
A71612 - Small Image
 
A71612 - Large Image
Attachments
 
 
A71612 - Specification Sheet
Other Links
 
 
A71612 - Other
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
Steel
Material, Color, and Finish
Finish
GoldGalv/Standard
Dimensions and Weight
Width
.94 in
Descriptions
Long Description
Clamp, Cushioned, Tube Series, Outer Diameter Tubing Size 1/2 Inch, Steel
Special Features
Assembly includes steel clamp with bolt/locknut and cushion
Description
1/2" CUSHIONED STR STRAP
Product Type
Cushioned CLP 1/2 In STL
extra long description
ABB A716 1/2 CUSHIONED CLP 1/2 IN S
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
gauge
14 Gauge
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A716 1/2
GTIN
00616013160275
UPC
616013160275
Taxonomies, Classifications, and Categories
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Category Description
STRUT STRAPS
Packaging
Weight per each
0.25
Carton
25
Uses, Certifications, and Standards
Application
To secure pipes, tubes and hoses for fluid conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A71612.
Jump To:

Cross Referenced

These items are similar to A71612 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 008 ODN Anvil International n/a
BVT-050 Eaton B-Line n/a
TCC1/2 Eristrut n/a
C 100050 Haydon n/a
2503 PHD n/a
PS 008T Power-Strut 00702316527133
PS-008T Power-Strut 702316527898
PS008T Power-Strut 702316527133
A716-1/2 Thomas & Betts 00616013160275
A71612 Thomas & Betts 616013160275
P716-1/2 Thomas & Betts 00616013160909
P71612 Thomas & Betts 616013160909
CUSH 1/2 OD Tolstrut n/a
P-08T012 Unistrut n/a

* All prices subject to change.

Begin Live Chat