A213 - Internal Channel Joiner

Superstrut

  • $68.17 (Each)
  • $68.17 (Each)

  • $1,704.25 (Per 25)
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
A213
Manufacturer
Superstrut
Manufacturer's Part Number
A-213
Description
Internal Channel Joiner
Support, U Shape Channel Joiner, Length 4-1/2 Inches, Depth 1-11/32 Inches, Width 1-3/8 Inches, Holes 3/4-16 Inch Unf Thread On 1-7/8 Inch Centers, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162502 - Angle brackets
UPC/EAN/GTIN
616013068564 / 5414363147190 / 00616013068564
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.17 (Each)
Carton
$1,704.25 (Per 25)
Resources
360 Images
 
 
A213 - 360 Image
Images
 
 
A213 - Small Image
 
A213 - Large Image
 
A213 - Large Image
 
A213 - Large Image
 
A213 - Large Image
Other Links
 
 
A213 - Other
Attachments
 
 
A213 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Gold
Finish
GoldGalv/Standard
Dimensions and Weight
Depth
1-11/32 in
Length
4-1/2 in
Descriptions
Product Type
A1200 Series Internal Joiner
Description
INTERNAL CHANNEL JOINER
extra long description
ABB A-213 A1200 SERIES INTERNAL JOI
Long Description
Support, U Shape Channel Joiner, Length 4-1/2 Inches, Depth 1-11/32 Inches, Width 1-3/8 Inches, Holes 3/4-16 Inch UNF Thread on 1-7/8 Inch Centers, Steel
Special Features
Excellent corrosion reisistance
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A-213
GTIN
00616013068564
UPC
616013068564
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight per each
0.5
Carton
25
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat