A1400HS20PG - 14G 1-5/8"X1-5/8" 20FT Pgal HLF Slot Strut

Superstrut

  • $199.39 (Per 20 Feet)
  • $9.97 (Per Foot)

  • $199.39 (Per 20 Feet)

  • $996.96 (Per 100 Feet)

  • $4,984.80 (Per 500 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1400HS20PG
Manufacturer
Superstrut
Manufacturer's Part Number
A1400HS 20PG
Description
14G 1-5/8"X1-5/8" 20FT Pgal HLF Slot Strut
Channel, 14 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 20 Feet, Half Slot Pre-Galvanized Steel With 9/16 Inch X 1-1/8 Inch Slots On 2 Inch Centers
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013109793 / 00616013109793
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$9.97 (Per Foot)
Carton
$4,984.80 (Per 500 Feet)
Resources
Images
 
 
A1400HS20PG - Small Image
 
A1400HS20PG - Large Image
 
A1400HS20PG - Large Image
Attachments
 
 
A1400HS20PG - Specification Sheet
Other Links
 
 
A1400HS20PG - Other
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
Steel
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Depth
1-5/8
Width
1-5/8
Length
20 ft
Height
1-5/8 in
Thickness
14 AWG
Descriptions
Long Description
Half-Slot Channel, Steel, Pre Galvanized, 20 ft Length, 1-5/8 in Width, 1-5/8 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 136 lb/ft
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Product Type
Half-Slot Channel
Standard Channel
Short Description
1-5/8" x 1-5/8" Half-Slot Channel, Steel, 20 ft
Description
14G 1-5/8"X1-5/8" 20FT PGAL HLF SLOT STRUT
extra long description
ABB A1400HS 20PG HS CHNL 14GA 1-5/8
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
gauge
14
package quantity
500 CT
Made in USA
yes
Center Spacing
2 in
slot size
9/16 x 1-1/8 in
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
A1400HS 20PG
sub brand
Superstrut(R)
GTIN
00616013109793
UPC
616013109793
Taxonomies, Classifications, and Categories
Type
Metal Channels
Category Description
STRUT CHANNEL
Availability
minimum qty
20
Packaging
Weight
136 lb/ft
Weight per foot
1.36
Carton
500
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A1400HS20PG.
Jump To:

Similar Items

Similar items are close alternatives to A1400HS20PG, though they may not be 100% alike.

Channel, 14 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 20 Feet, Half Slot Electro-Ga...
  • Our Part #: A1400HS20EG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A1400HS 20EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 20 Feet ($179.57) · 500 Feet ($4,489.35) ·
A1400HS20EG - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$179.57

Per 20 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat