A120010AL - 12G 1-5/8"X1-5/8" 10FT Alu Solid DP Strut

Superstrut

  • $149.03 (Per 10 Feet)
  • $14.90 (Per Foot)

  • $149.03 (Per 10 Feet)

  • $1,490.25 (Per 100 Feet)

  • $7,451.25 (Per 500 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A120010AL
Manufacturer
Superstrut
Manufacturer's Part Number
A1200 10AL
Description
12G 1-5/8"X1-5/8" 10FT Alu Solid DP Strut
Standard Channel, Aluminum, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 190 LB/100
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101806 - Aluminum channels
UPC/GTIN
616013100165 / 00616013100165
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$14.90 (Per Foot)
Carton
$149.02 (Per 10 Feet)
Standard Packaging
$7,451.25 (Per 500 Feet)
Resources
Images
 
 
A120010AL - Large Image
 
A120010AL - Small Image
Specifications Sheets
 
 
A120010AL - Specification Sheet
 
A120010AL - Specification Sheet
Attachments
 
 
A120010AL - Specification Sheet
Other Links
 
 
A120010AL - Other
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
Aluminum
Dimensions and Weight
Length
10 ft
Height
1-5/8 in
Thickness
12 AWG
Depth
1-5/8 In
Width
1-5/8 in
Descriptions
Description
12G 1-5/8"X1-5/8" 10FT ALU SOLID DP STRUT
Product Type
Standard Channel
Long Description
Standard Channel, Aluminum, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 190 lb/100
Short Description
1-5/8 X 1-5/8 Standard Channel, Aluminum, 10 ft
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
extra long description
ABB A1200 10AL CHNL 12GA 1-5/8X1-5/
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
package quantity
10 PK;500 CT
Made in USA
yes
gauge
12 Gauge
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A1200 10AL
sub brand
Superstrut(R)
GTIN
00616013100165
UPC
616013100165
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight
190 lb/100
Weight per foot
0.71
Carton
10
Package
500
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A120010AL.
Jump To:

Similar Items

Similar items are close alternatives to A120010AL, though they may not be 100% alike.

Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Aluminum Material...
  • Our Part #: B22120AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B22-120AL
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($88.62) ·
B22120AL - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$88.62

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat