8820 - 3" Rigid NT Coupling

T&B Ind Fitting

  • $597.42 (Each)
  • $597.42 (Each)

  • $59,742.18 (Per 100)
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
8820
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
8820
Description
3" Rigid NT Coupling
3 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210088204 / 5414363146803 / 00786210088204
Weight per unit
5.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$597.42 (Each)
Carton
$597.42 (Each)
Resources
Images
 
 
8820 - Small Image
 
8820 - Large Image
Attachments
 
 
8820 - Specification Sheet
Other Links
 
 
8820 - Other
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
3" RIGID NT COUPLING
Product Type
3 In Thdless Coupling
Long Description
3 Inch Coupling, Malleable Iron for Use with Threadless Rigid/IMC Conduit
Special Features
Eliminate Conduit Threading
extra long description
ABB 8820 3 IN THDLESS COUPLING
Manufacturer Information
Manufacturers Part Number
8820
Brand
T&B Ind Fitting
GTIN
00786210088204
UPC
786210088204
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
Compression Couplings & Connectors
Trade Size
Trade Size
3 in
Packaging
Weight per each
5.56
Carton
1
Uses, Certifications, and Standards
Application
To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8820.
Jump To:

Cross Referenced

These items are similar to 8820 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NTCC300 Appleton Electric 00781381638555
3107 Bridgeport Fittings 00781747031075
CPR28 Eaton Crouse-Hinds 00784564122285
30300 O-Z Gedney 00783126733358
1832 Raco 00050169018323
8820 Thomas & Betts 00786210088204
HK408 Thomas & Betts 00785991415186

* All prices subject to change.

Begin Live Chat