750M - Split Bolt Connector

Blackburn Mechanical

  • $111.19 (Each)
  • $111.19 (Each)

  • $2,001.41 (Per 18)

  • $11,118.92 (Per 100)
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
750M
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
750M
Description
Split Bolt Connector
Type H - High Strength Split-Bolt Connector, Conductor Range For Equal Main and Tap 750 Kcmil-600 Kcmil, Conductor Range For Min Tap With One Max Main 4/0 STR
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200290 / 5414363146155 / 00783786200290
Weight per unit
1.705 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.19 (Each)
Carton
$111.19 (Each)
Standard Packaging
$2,001.41 (Per 18)
Resources
Images
 
 
750M - Small Image
 
750M - Large Image
 
750M - Large Image
 
750M - Large Image
 
750M - Large Image
360 Images
 
 
750M - 360 Image
Attachments
 
 
750M - Specification Sheet
Other Links
 
 
750M - Other
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
Bronze Alloy
Material, Color, and Finish
Color
Metallic
Descriptions
Description
SPLIT BOLT CONNECTOR
Product Type
H-STRNGTH Splitblt Conn 750-600
Long Description
Type H - High Strength Split-Bolt Connector, Conductor Range for Equal Main and Tap 750 kcmil-600 kcmil, Conductor Range for Min Tap with One Max Main 4/0 Str
Special Features
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper alloy pressure bar
extra long description
ABB 750M H-STRNGTH SPLITBLT CONN 75
Manufacturer Information
Manufacturers Part Number
750M
Brand
Blackburn Mechanical
GTIN
00783786200290
UPC
783786200290
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight per each
1.705
Carton
1
Package
18
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 750M.
Jump To:

Cross Referenced

These items are similar to 750M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OZG# XTP7575 Appleton Electric n/a
OZG# XTP9250 Appleton Electric n/a
KS-39 Burndy 00781810014752
KS39 Burndy 78181001475
K-750 Galvan Industries 00632591713344
A-17 Greaves 00784491105801
C750 Hubbell Power Systems 00096359295488
K-750 Ideal Industries n/a
87-663 Ideal Industries 78325087663
IK-750 ILSCO 00783669470246
90334 Morris 00601986903349
N-750 NSi Industries 00662381020123
XTP7524 O-Z Gedney 00783126575309
XTP7575 O-Z Gedney 00783126575361
XTP9250 O-Z Gedney n/a
SBC750-1 Panduit 00074983904136
S-750 Penn-Union 00785037593397
750M Thomas & Betts 00783786200290
E-750 Thomas & Betts n/a
E 750 D Thomas & Betts n/a
13T Thomas & Betts n/a
702 Topaz 00751338173705
IK750 UTILCO n/a

* All prices subject to change.

Begin Live Chat