72171114 - 4-11/16SQ, 2-1/8D, 3/4" & 1-1/4" Ko

Steel City

  • $9.17 (Each)
  • $9.17 (Each)

  • $183.39 (Per 20)

  • $916.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
72171114
Manufacturer
Steel City
Manufacturer's Part Number
72171 1 1/4
Description
4-11/16SQ, 2-1/8D, 3/4" & 1-1/4" Ko
Outlet Box, Pre-Galvanized, Silver, 42 Cu.In Capacity, Square, Knockout Cable Entry, 1-1/4 In (Side);1-1/4 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 11 Knockout, Wall or Ceiling Mount, 1 Outlet, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 Height, 112.5 LB/100
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991183009 / 00785991183009
Weight per unit
1.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.17 (Each)
Carton
$9.17 (Each)
Standard Packaging
$183.39 (Per 20)
Resources
Images
 
 
72171114 - Small Image
 
72171114 - Large Image
Attachments
 
 
72171114 - Specification Sheet
Other Links
 
 
72171114 - Other
Features
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4-11/16 in;119.063 mm
Width
4-11/16 in;119.063 mm
Height
2-1/8;53.975 mm
Depth
2-1/8
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, Pre-Galvanized, Silver, 42 cu.in Capacity, Square, Knockout Cable Entry, 1-1/4 in (Side);1-1/4 in (End);3/4 in (Bottom);1/2 in (Bottom) Knockout Size, 11 Knockout, Wall or Ceiling Mount, 1 outlet, 4-11/16 in Length, 4-11/16 in Width, 2-1/8 Height, 112.5 lb/100
Features
Square Box, 42 Cubic Inches, 4-11/16 Inches Square x 2-1/8 Inches Deep, 3/4 Inch, and 1-1/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, For use with Conduit
Short Description
4-11/16 Square Outlet Box, Silver, 2-1/8" D, 3/4 and 1" KO
Special Features
Made of Steel, Welded Construction
Description
4-11/16SQ, 2-1/8D, 3/4" & 1-1/4" KO
extra long description
ABB 72171 1 1/4 4-11/16 SQ BX,STL,4
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1-1/4 in (Side);1-1/4 in (End);3/4 in (Bottom);1/2 in (Bottom)
Number of Knockouts
11
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
20 CT
Made in USA
yes
number of outlet
1
Knockouts
11
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
72171 1 1/4
sub brand
Steel City(R)
GTIN
00785991183009
UPC
785991183009
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight
112.5 lb/100
Weight per each
1.125
Carton
1
Package
20
Uses, Certifications, and Standards
Capacity
42 cu.in
Application
Conduit
standard
UL E2969
You must have an account to view stock levels
These alternate items can be purchased instead of 72171114.
Jump To:

Similar Items

Similar items are close alternatives to 72171114, though they may not be 100% alike.

Eaton Crouse-Hinds Series Square Outlet Box, (3) 1/2", (2) 3/4", 4-11/16", Condu...
  • Our Part #: TP562
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP562
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($213.74)
TP562 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.55

Each

QTY:
Each
Add
Features:With 1 1/4, 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number...
  • Our Part #: 4SJD114
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4SJD114
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($901.97)
4SJD114 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.08

Each

QTY:
Each
Add
4-11/16 In. SQ. BX. 2-1/8 In. DP. Welded With Conduit Ko'S, 600V, Raisedground 1...
  • Our Part #: 259
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 259
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.49)
259 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$14.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 72171114 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SJD114 Appleton Electric 00687855751754
TP562 Eaton Crouse-Hinds 00786189105629
5SDB-125 Orbit Industries 00835243012066
259 Raco 00050169002599
5SDW114 Thomas & Betts 00781720050161
72171114 Thomas & Betts 00785991183009

* All prices subject to change.