71WDSN - 1G ST Flbox Nickcvr 18CUIN Cap

Steel City

  • $406.04 (Each)
  • $406.04 (Each)

  • $1,624.16 (Per 4)
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
71WDSN
Manufacturer
Steel City
Manufacturer's Part Number
71WDSN
Description
1G ST Flbox Nickcvr 18CUIN Cap
Single Gang Flush Service Residential Floor Box, 18 Cubic Inches, Length 3 Inches, Width 2 Inches, Depth 3-1/2 Inches, 1/2 Inch Knockouts, Galvanized Steel With Nickel Cover, Duplex Receptalce 15A 125V, Tamper Reistant, For Wood, Ceramic Tile, or Carpeted Floor Applications
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991039320 / 00785991039320
Weight per unit
1.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$406.04 (Each)
Standard Packaging
$1,624.16 (Per 4)
Resources
Images
 
 
71WDSN - Small Image
 
71WDSN - Large Image
Attachments
 
 
71WDSN - Specification Sheet
Brochures
 
 
71WDSN - Brochure
Other Links
 
 
71WDSN - Other
 
71WDSN - Other
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
STAMPED STEEL
Descriptions
Description
1G ST FLBOX NICKCVR 18CUIN CAP
Product Type
Resi Rect 1G Floor Box Duplx Nickel
extra long description
ABB 71W-DS-N RESI RECT 1G FLOOR BOX
Long Description
Single Gang Flush Service Residential Floor Box, 18 Cubic Inches, Length 3 Inches, Width 2 Inches, Depth 3-1/2 Inches, 1/2 Inch Knockouts, Galvanized Steel with Nickel Cover, Duplex Receptalce 15A 125V, Tamper Reistant, For Wood, Ceramic Tile, or Carpeted Floor Applications
Special Features
Residential floor box kit that includes a Steel City switch box, cover flange and receptacle
Additional Information
Knockouts
true
Manufacturer Information
Manufacturers Part Number
71WDSN
Brand
Steel City
GTIN
00785991039320
UPC
785991039320
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight per each
1.63
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Ideal for use in residential market in wood floor applications
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 71WDSN.
Jump To:

Cross Referenced

These items are similar to 71WDSN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SWB-2-NS Lew Electric Fittings 00784149212646
71W-DS-N Thomas & Betts 00785991039320

* All prices subject to change.

Begin Live Chat