6H4 - 1-1/2" Conduit Hanger

Steel City

  • $2.01 (Each)
  • $2.01 (Each)

  • $201.43 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6H4
Manufacturer
Steel City
Manufacturer's Part Number
6H4
Description
1-1/2" Conduit Hanger
Hanger, Conduit and Pipe, Rigid Conduit or Pipe 1-1/2 Inch, Steel, Without Bolt
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
785991504903 / 5415022396577 / 00785991504903
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.01 (Each)
Carton
$201.43 (Per 100)
Resources
Images
 
 
6H4 - Small Image
 
6H4 - Large Image
Attachments
 
 
6H4 - Specification Sheet
Other Links
 
 
6H4 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Cond/Pipe HGR 1.5IN Rigid W/O BLT
Description
1-1/2" CONDUIT HANGER
extra long description
ABB 6H4 COND/PIPE HGR 1.5IN RIGID W
Long Description
Hanger, Conduit and Pipe, Rigid Conduit or Pipe 1-1/2 Inch, Steel, without Bolt
Special Features
Accommodates 1/2 in. through 4 in. EMT or rigid conduit
Manufacturer Information
Brand
Steel City
GTIN
00785991504903
UPC
785991504903
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Conduit Hangers
Packaging
Weight per each
0.195
Carton
100
Uses, Certifications, and Standards
Application
For use with EMT and Rigid conduit or pipe
standard
UL E160899 / UL E160899
You must have an account to view stock levels
These alternate items can be purchased instead of 6H4.
Jump To:

Similar Items

Similar items are close alternatives to 6H4, though they may not be 100% alike.

COND/PIPE HGR 1.5IN RIGID SS W/ BLT
  • MFR Part #: 6H4 BSS
  • GTIN: 00785991505313
  • Manufacturer: STEEL CITY
Cross Referenced

These items are similar to 6H4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 270 11/2(14) Anvil International n/a
H150WB Appleton Electric 00781381454803
2140 Arlington n/a
2040 Arlington 00018997020406
B1440WO Eaton B-Line n/a
2040 Bridgeport Fittings n/a
4 Eaton Crouse-Hinds n/a
4-CH Madison Electric 00784297150258
4 Minerallac 00784610100045
4B Minerallac 00784610120043
CH-400 Neer n/a
H-5-WBS O-Z Gedney 00783126248654
PS270112 Power-Strut 00702316510388
2056 Raco 00050169020562
6H4 Thomas & Betts 00785991504903
6H4-B Thomas & Betts 00785991504927
6H3-B Thomas & Betts 00785991504880
615 Topaz 00751338159907
605 Topaz 00751338158801

* All prices subject to change.