6H1 - 3/4" Conduit Hanger

Steel City

  • $1.12 (Each)
  • $1.12 (Each)

  • $112.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6H1
Manufacturer
Steel City
Manufacturer's Part Number
6H1
Description
3/4" Conduit Hanger
Hanger, Conduit and Pipe, Emt Size 3/4 Inch, Rigid Conduit or Pipe 3/4 Inch, Steel, Without Bolt
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
785991504729 / 00785991504729
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.12 (Each)
Carton
$112.00 (Per 100)
Resources
Images
 
 
6H1 - Small Image
 
6H1 - Large Image
Attachments
 
 
6H1 - Specification Sheet
Other Links
 
 
6H1 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Cond/Pipe HGR 3/4IN STL W/O BLT
Description
3/4" CONDUIT HANGER
extra long description
ABB 6H1 COND/PIPE HGR 3/4IN STL W/O
Long Description
Hanger, Conduit and Pipe, EMT Size 3/4 Inch, Rigid Conduit or Pipe 3/4 Inch, Steel, without Bolt
Special Features
Accommodates 1/2 in. through 4 in. EMT or rigid conduit
Manufacturer Information
Brand
Steel City
GTIN
00785991504729
UPC
785991504729
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Conduit Hangers
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
standard
UL E160899 / UL E160899
Application
For use with EMT and Rigid conduit or pipe
You must have an account to view stock levels
These alternate items can be purchased instead of 6H1.
Jump To:

Cross Referenced

These items are similar to 6H1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 270 3/4(14) Anvil International n/a
H75WB Appleton Electric 00781381454452
2010 Arlington 00018997020109
B1410WO Eaton B-Line n/a
1 Minerallac 00784610100014
1B Minerallac 00784610120012
H-1-WBS O-Z Gedney 00783126248159
PS27034 Power-Strut 00702316510470
2053 Raco 00050169020531
6H1 Thomas & Betts 00785991504729
6H1-B Thomas & Betts 00785991504743
6H1-TB Thomas & Betts 00785991504637
612 Topaz 00751338159501
602 Topaz 00751338158405
There were no add-on items found for 6H1.

* All prices subject to change.