664RP - DPLX RCPT Face Plate

Steel City

  • $24.78 (Each)
  • $24.78 (Each)

  • $99.12 (Per 4)
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
664RP
Manufacturer
Steel City
Manufacturer's Part Number
664 RP
Description
DPLX RCPT Face Plate
Device Plate, Galvanized Steel, Duplex Receptacle, For Use With Two Gang Recessed Service Floor Box, 90 Cubic Inches, Length 10-1/4 Inches, Width 4-11/16 Inches, Depth 3-3/4 Inches, 3/4 Inch and 1 Inch Conduit Hubs, Cast Iron, Delivers Power, Communications and Data From Standard Conduit With No Exposed Service Fittings and Two Gang Recessed Service Floor Box, 90 Cubic Inches, Length 9-15/16 Inches, Width 5-3/32 Inches, Depth 3-3/4 Inches, 3/4 Inch and 1 Inch Conduit Hubs, Cast Iron, Delivers Power, Commun
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991618877 / 00785991618877
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.78 (Each)
Standard Packaging
$99.12 (Per 4)
Resources
Images
 
 
664RP - Small Image
 
664RP - Large Image
Attachments
 
 
664RP - Specification Sheet
Other Links
 
 
664RP - Other
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
Steel
Descriptions
extra long description
ABB 664 RP DUPLEX RCPT DEV PLT GALV
Product Type
Duplex RCPT Dev PLT Galv STL
Description
DPLX RCPT FACE PLATE
Long Description
Device Plate, Galvanized Steel, Duplex Receptacle, For use with Two Gang Recessed Service Floor Box, 90 Cubic Inches, Length 10-1/4 Inches, Width 4-11/16 Inches, Depth 3-3/4 Inches, 3/4 Inch and 1 Inch Conduit Hubs, Cast Iron, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings and Two Gang Recessed Service Floor Box, 90 Cubic Inches, Length 9-15/16 Inches, Width 5-3/32 Inches, Depth 3-3/4 Inches, 3/4 Inch and 1 Inch Conduit Hubs, Cast Iron, Delivers Power, Commun
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
664 RP
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00785991618877
UPC
785991618877
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Recessed Service
Packaging
Weight per each
0.29
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For use with 664 SC and 664 CI floor boxes
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat