6305 - 1-1/4" NM LT Conn W/ O Ring

T&B Ind Fitting

  • $104.61 (Each)
  • $104.61 (Each)

  • $523.07 (Per 5)

  • $2,615.37 (Per 25)

  • $10,461.49 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6305
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
6305
Description
1-1/4" NM LT Conn W/ O Ring
1-1/4 Inch Non-Metallic Type A Liquidtight Connector With Captive Sealing O-Ring and Tapered Hub Thread
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210063058 / 5414363145356 / 00786210063058
Weight per unit
0.474 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.61 (Each)
Carton
$523.07 (Per 5)
Standard Packaging
$2,615.37 (Per 25)
Resources
Images
 
 
6305 - Small Image
 
6305 - Large Image
Attachments
 
 
6305 - Specification Sheet
Other Links
 
 
6305 - Other
 
6305 - Other
Features
Material
Thermoplastic
Dimensions and Weight
Size
1-1/4 INCH
Descriptions
Description
1-1/4" NM LT CONN W/ O RING
Product Type
1 1/4 In Type A Liq Tight Connector
extra long description
ABB 6305 1 1/4 IN TYPE A LIQ TIGHT
Long Description
1-1/4 Inch Non-metallic Type A Liquidtight Connector With Captive Sealing O-ring and Tapered Hub Thread
Manufacturer Information
Manufacturers Part Number
6305
Brand
T&B Ind Fitting
GTIN
00786210063058
UPC
786210063058
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Connectors-Straight
Packaging
Weight per each
0.474
Carton
5
Package
25
Uses, Certifications, and Standards
Application
To provide a liquidtight, dust tight connection between flexible, non-metallic conduit and a box or an enclosure
standard
UL E23018
You must have an account to view stock levels
These alternate items can be purchased instead of 6305.
Jump To:

Cross Referenced

These items are similar to 6305 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P125NGY Hubbell Wiring Device-Kellems 00783585333939
21816 Morris 00601986218160
4725 Raco 00050169047255
4745 Raco 00050169047453
7103 Teddico-BWF 00087115071033
6305 Thomas & Betts 00786210063058
LT43G Thomas & Betts 00034481085652
P474B Topaz 00751338217218

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds