6302 - 1/2" NM LT Conn W/ O Ring

T&B Ind Fitting

  • $40.96 (Each)
  • $40.96 (Each)

  • $819.26 (Per 20)

  • $4,096.30 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
6302
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
6302
Description
1/2" NM LT Conn W/ O Ring
Non-Metallic Liquid Tight Connector With O-Ring, 1/2 In Trade Size, Thermoplastic, Molded;Electro Zinc (Locknut), Straight Connection Orientation, 1.68 In Length, 1.48 In Diameter, 1/2 In Thread Size, Threaded Connection, 1 Outlet, 10 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210063027 / 5414363145325 / 00786210063027
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.96 (Each)
Carton
$819.26 (Per 20)
Standard Packaging
$4,096.30 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
629
Resources
Images
 
 
6302 - Small Image
 
6302 - Large Image
 
6302 - Large Image
Attachments
 
 
6302 - Specification Sheet
Other Links
 
 
6302 - Other
 
6302 - Other
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
Thermoplastic
Material, Color, and Finish
Finish
Molded;Electro Zinc (Locknut)
Dimensions and Weight
Length
1.68 in
Diameter
1.48 in
Size
1/2 INCH
Descriptions
Product Type
Non-Metallic Liquid Tight Connector With O-Ring
Description
1/2" NM LT CONN W/ O RING
Long Description
Non-Metallic Liquid Tight Connector With O-Ring, 1/2 in Trade Size, ThermoPlastic, Molded;Electro Zinc (Locknut), Straight Connection Orientation, 1.68 in Length, 1.48 in Diameter, 1/2 in Thread Size, Threaded Connection, 1 outlet, 10 lb/100
Features
1/2 Inch Non-metallic Type A Liquidtight Connector With Captive Sealing O-ring and Tapered Hub Thread
Short Description
Non-Metallic Liquid Tight Connector With O-Ring, Thermoplastic, 1/2 in, Straight
Special Features
Chemical Resistant;For Corrosive Environment;Non-Burning;Non-Dipping Thermoplastic Material
extra long description
ABB 6302 1/2 NONMETALLIC TYPE A LTI
Additional Information
Thread Size
1/2 in
Connection Type
Threaded
Number of Outlets
1
for use with
Liquidtight Flexible Non-Metallic Conduit Type A
Standards Met
UL E23018 Listed
package quantity
20 CT;100 PK
Made in USA
yes
Connection Orientation
Straight
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
6302
sub brand
ABB
GTIN
00786210063027
UPC
786210063027
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
1/2 in
Packaging
Weight
10 lb/100
Weight per each
0.1
Carton
20
Package
100
Uses, Certifications, and Standards
Application
To Provide a Liquidtight;Dust Tight Connection Between Flexible, Non-Metallic Conduit and a Box or an Enclosure
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 629

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of 6302.
Jump To:

Cross Referenced

These items are similar to 6302 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
430-NMLTS Bridgeport Fittings 00781747444301
NLT50 LH Dottie 00781002360025
NMLT-50 Orbit Industries 00835243030664
6302 Thomas & Betts 00786210063027
1501 Topaz 00751338830226

* All prices subject to change.

Begin Live Chat