60554 - 250MCM Al Red 2WAY Conn

Color-Keyed

  • $42.51 (Each)
  • $42.51 (Each)

  • $212.54 (Per 5)

  • $2,125.38 (Per 50)

  • $4,250.75 (Per 100)
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
60554
Manufacturer
Color-Keyed
Manufacturer's Part Number
60554
Description
250MCM Al Red 2WAY Conn
Two-Way Aluminum Splice Connector, Wire Size 250 Kcmil, Die Code 71, Die Color Code Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605548 / 5415022247138 / 00786210605548
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.51 (Each)
Carton
$212.54 (Per 5)
Standard Packaging
$2,125.38 (Per 50)
Resources
Images
 
 
60554 - Small Image
 
60554 - Large Image
 
60554 - Large Image
 
60554 - Large Image
 
60554 - Large Image
360 Images
 
 
60554 - 360 Image
Attachments
 
 
60554 - Specification Sheet
Other Links
 
 
60554 - Other
 
60554 - Other
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
35 kV
Material
Aluminum
Material, Color, and Finish
Color
Red
Finish
Tin-Plated
Descriptions
Description
250MCM AL RED 2WAY CONN
Product Type
2WAY Al Splice Conn 250WIRE Red
Long Description
Two-Way Aluminum Splice Connector, Wire Size 250 kcmil, Die Code 71, Die Color Code Red
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
extra long description
ABB 60554 2WAY AL SPLICE CONN 250WI
Manufacturer Information
Manufacturers Part Number
60554
Brand
COLOR-KEYED
GTIN
00786210605548
UPC
786210605548
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Aluminum Splice
Packaging
Weight per each
0.038
Carton
5
Package
50
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60554.
Jump To:

Cross Referenced

These items are similar to 60554 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20009 3M Electrical Products 00054007133193
CI-250 3M Electrical Products 00054007119098
VACS-250 Anderson n/a
YS29-A1 Burndy 00781810757352
ASC 250 T Greaves n/a
ASC250T Greaves 00784491503164
VACS250 Hubbell Power Systems 00096359334378
87-509 Ideal Industries n/a
AS-250 ILSCO 00783669000504
ASC-250 ILSCO n/a
93226 Morris 00601986932264
ASC250T NSi Industries 00662381032089
SA250-5 Panduit 00074983912452
BCUA-025 Penn-Union 00785037221344
BCUA-250 Penn-Union n/a
25LBSAL TE Connectivity n/a
52560 TE Connectivity n/a
60554 Thomas & Betts 00786210605548
ASC 250 TN Thomas & Betts 00783786695911
ASP250 Thomas & Betts 00783786610693

* All prices subject to change.

Begin Live Chat