60507TB - #6 Compress. Butt Splice

Color-Keyed

  • $6.78 (Each)
  • $6.78 (Each)

  • $67.82 (Per 10)

  • $678.17 (Per 100)
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
60507TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
60507-TB
Description
#6 Compress. Butt Splice
Two-Way Aluminum Splice Connector, Wire Size 6 STR, Die Code 29, Die Color Code Gray
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605074 / 5414363145042 / 00786210605074
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.78 (Each)
Carton
$67.82 (Per 10)
Resources
360 Images
 
 
60507TB - 360 Image
Images
 
 
60507TB - Small Image
 
60507TB - Large Image
 
60507TB - Large Image
 
60507TB - Large Image
Other Links
 
 
60507TB - Other
 
60507TB - Other
Attachments
 
 
60507TB - Specification Sheet
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
35 kV
Material
Aluminum
Material, Color, and Finish
Color
Gray
Finish
Tin-Plated
Descriptions
Description
#6 COMPRESS. BUTT SPLICE
Product Type
Al 2WAY Conn Splice 6STR Gry
extra long description
ABB 60507-TB AL 2WAY CONN SPLICE 6S
Long Description
Two-Way Aluminum Splice Connector, Wire Size 6 Str, Die Code 29, Die Color Code Gray
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
Manufacturer Information
Manufacturers Part Number
60507-TB
Brand
COLOR-KEYED
GTIN
00786210605074
UPC
786210605074
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.016
Carton
10
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat