60248 - 4/0AWG WHT 2H Alcu Lug

Color-Keyed

  • $83.70 (Each)
  • $83.70 (Each)

  • $418.51 (Per 5)

  • $4,185.14 (Per 50)

  • $8,370.27 (Per 100)
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
60248
Manufacturer
Color-Keyed
Manufacturer's Part Number
60248
Description
4/0AWG WHT 2H Alcu Lug
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 4/0 Awg Wire, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 66H, Die Color Code White
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210602486 / 5414363144977 / 00786210602486
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.70 (Each)
Carton
$418.51 (Per 5)
Standard Packaging
$4,185.14 (Per 50)
Resources
360 Images
 
 
60248 - 360 Image
Images
 
 
60248 - Large Image
 
60248 - Small Image
 
60248 - Large Image
 
60248 - Large Image
 
60248 - Large Image
 
60248 - Large Image
Other Links
 
 
60248 - Other
 
60248 - Other
Attachments
 
 
60248 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
White
Descriptions
Description
4/0AWG WHT 2H ALCU LUG
Product Type
Al TP 2HL Lug Long BRL 4/0 3/8B WHT
Long Description
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35kV, 4/0 AWG Wire, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 66H, Die Color Code White
extra long description
ABB 60248 AL TP 2HL LUG LONG BRL 4/
Additional Information
Number of Holes
2
Stud Size
3/8 in
Cable Size
4/0 AWG
Manufacturer Information
Manufacturers Part Number
60248
Brand
COLOR-KEYED
GTIN
00786210602486
UPC
786210602486
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.016
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60248.
Jump To:

Cross Referenced

These items are similar to 60248 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA28A7 Burndy 00781810023464
BLUA40D2 Penn-Union 00785037235686
BLUA4/0D2 PU n/a
60248 Thomas & Betts 00786210602486

* All prices subject to change.

Begin Live Chat