60130 - 1/0 1H Comp Lug

Color-Keyed

  • $17.80 (Each)
  • $17.80 (Each)

  • $177.97 (Per 10)

  • $1,779.73 (Per 100)
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
60130
Manufacturer
Color-Keyed
Manufacturer's Part Number
60130
Description
1/0 1H Comp Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 1/0 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Tan
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210601304 / 00786210601304
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.80 (Each)
Carton
$177.97 (Per 10)
Standard Packaging
$1,779.73 (Per 100)
Resources
Images
 
 
60130 - Small Image
 
60130 - Large Image
360 Images
 
 
60130 - 360 Image
Attachments
 
 
60130 - Specification Sheet
Other Links
 
 
60130 - Other
 
60130 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Voltage Rating
35 kV
Material
Aluminum
Material, Color, and Finish
Color
Tan
Descriptions
Description
1/0 1H COMP LUG
Product Type
Al TP 1HL Lug Long BRL 1/0 3/8B Tan
extra long description
ABB 60130 AL TP 1HL LUG LONG BRL 1/
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 1/0 AWG Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Tan
Additional Information
Number of Holes
1
Cable Size
1/0 AWG
Stud Size
3/8 in
Manufacturer Information
Manufacturers Part Number
60130
Brand
COLOR-KEYED
GTIN
00786210601304
UPC
786210601304
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.05
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60130.
Jump To:

Cross Referenced

These items are similar to 60130 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40032 3M Electrical Products 00054007134671
YA25A3 Burndy 00781810753101
DPL-10-1-AA DOSSERT n/a
AL1038 Greaves 00784491504062
VACL-1/0-38 Hubbell Power Systems n/a
VCEL02138H1 Hubbell Power Systems 00096359336419
87-465 Ideal Industries n/a
ACL-1/0 ILSCO 00783669000108
93038 Morris 00601986930383
AL1/0-38 NSi Industries 00662381030047
LAA1/0-38 Panduit n/a
LAA1/0-38-X Panduit 07498391026
BLUA-1/0S Penn-Union 00785037234900
BLUA1/0S Penn-Union 78503723490
01LS38AL TE Connectivity n/a
ATL10-38 Thomas & Betts 00783786610945
60130 Thomas & Betts 00786210601304

* All prices subject to change.

Begin Live Chat