54965BE - 3/0AWG 1H Cop Lug

Color-Keyed

  • $11.00 (Each)
  • $11.00 (Each)

  • $110.01 (Per 10)

  • $1,100.07 (Per 100)
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
54965BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54965BE
Description
3/0AWG 1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 3/0 Awg, 1/2 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Orange
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898285 / 5414363144601 / 00786210898285
Weight per unit
0.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.00 (Each)
Carton
$110.01 (Per 10)
Resources
Images
 
 
54965BE - Small Image
 
54965BE - Large Image
 
54965BE - Large Image
 
54965BE - Large Image
 
54965BE - Large Image
 
54965BE - Large Image
360 Images
 
 
54965BE - 360 Image
Attachments
 
 
54965BE - Specification Sheet
Other Links
 
 
54965BE - Other
 
54965BE - Other
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
35 kV
Material
Copper
insulation
None
Terminal Type
Tongue
Material, Color, and Finish
Color
Orange
Conductor Material
Copper
Insulation Color
Orange (Die Color)
Dimensions and Weight
Overall Length
2.70 in
Descriptions
Description
3/0AWG 1H COP LUG
Long Description
Compression Lug, 3/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 2.70 in Overall Length, Tongue Terminal, 35 kV, 0.01 lb/EA
Product Type
Compression Lug
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
3/0 AWG Compression Lug, Non-Insulated, 2.70 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54965BE 1 HOLE LONG BARREL 1/2
Additional Information
Number of Holes
1
Stud Size
1/2 in
Cable Size
3/0 AWG
Maximum Conductor Size
3/0 AWG
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
10 CT;100 PK
Manufacturer Information
Manufacturers Part Number
54965BE
Brand
COLOR-KEYED
sub brand
Color-Keyed
GTIN
00786210898285
UPC
786210898285
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.01 lb/EA
Weight per each
0.102
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54965BE.
Jump To:

Similar Items

Similar items are close alternatives to 54965BE, though they may not be 100% alike.

1 Hole Long Barrel Copper Compression Lug 3&Frasl-0 Awg - 1/2" Bolt Long Barrel ...
  • Our Part #: L3048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L3048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($333.14) ·
L3048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.33

Each

QTY:
Each
Add
Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Materia...
  • Our Part #: YA27
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA27
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($295.70) ·
YA27 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.57

Each

QTY:
Each
Add
Standard Barrel Single Hole Compression Lug, 2/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54110
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54110
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($80.77) ·
54110 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.08

Each

QTY:
Each
Add
Standard Barrel Single Hole Compression Lug, 3/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54111
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54111
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($83.35) ·
54111 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.34

Each

QTY:
Each
Add
Standard Barrel Single Hole Compression Lug, 2/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54160
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54160
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($97.15) ·
54160 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.72

Each

QTY:
Each
Add
Standard Barrel Single Hole Compression Lug, 4/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54112
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54112
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($91.48) ·
54112 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.15

Each

QTY:
Each
Add
The LCA3/0-12-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Ha...
  • Our Part #: LCA3012X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LCA3/0-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($51.88) · 20 ($103.77) ·
LCA3012X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54965BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31041 3M Electrical Products 00054007125761
VHCL-3/0-12 Anderson n/a
VHCL3012 Anderson n/a
OZG# XLH241 Appleton Electric n/a
YAZ27TC12 Burndy 781810240083
YA27 Burndy 00781810503102
CCB3050 Galvan Industries 632591710619
L3038 Greaves 784491411506
L 3038 Greaves n/a
L3048 Greaves 00784491411551
L-3048 Greaves 784491411551
VHCL3012 Hubbell Power Systems 96359337980
88-632 Ideal Industries n/a
CLNS3012 ILSCO 783669638387
CLWS3012 ILSCO 783669638394
CLNS3/0-12 ILSCO n/a
CLWS-3/0-12 ILSCO 00783669638394
CRB-3/0L ILSCO n/a
CRB3/0L ILSCO n/a
CLNS-3/0-12 ILSCO 78366963838
94246 Morris 00601986942461
L-3048 NSi Industries 662381034113
L3048 NSi Industries 00662381034113
XLH241 O-Z Gedney 00783126574081
LCA3012X Panduit 74983900367
LCB3012X Panduit 74983901357
LCA3/0-12-X Panduit 00074983900367
LCB3/0-12-X Panduit 00074983901357
BBLU30S Penn-Union 785037216074
BBLU-3/0S Penn-Union 00785037216074
BBLU3/0S Penn-Union 78503721607
QDA28 Raco n/a
AA28B Raco n/a
BCL023B Raco n/a
BCL024B Raco n/a
KPA28 Raco n/a
KPA34 Raco n/a
03LS12 TE Connectivity n/a
L3048 Thomas & Betts 783786739042
54465 Thomas & Betts 786210544656
54110 Thomas & Betts 00786210541105
54111 Thomas & Betts 00786210541112
54160 Thomas & Betts 00786210541600
60144 Thomas & Betts 00786210601441
54965BE Thomas & Betts 00786210898285
L3/048 Thomas & Betts 00783786739042
CTL30L-12 Thomas & Betts 00783786410385
L3/0-48 Thomas & Betts n/a
54112 Thomas & Betts 00786210541129
54965 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat