54930BE - 8AWG 1H Cop Lug

Color-Keyed

  • $3.00 (Each)
  • $3.00 (Each)

  • $150.08 (Per 50)

  • $300.17 (Per 100)
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
54930BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54930BE
Description
8AWG 1H Cop Lug
Compression Lug, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 1.65 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898254 / 5414363144533 / 00786210898254
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.00 (Each)
Carton
$150.08 (Per 50)
Resources
360 Images
 
 
54930BE - 360 Image
Images
 
 
54930BE - Large Image
 
54930BE - Small Image
 
54930BE - Large Image
 
54930BE - Large Image
 
54930BE - Large Image
 
54930BE - Large Image
Other Links
 
 
54930BE - Other
 
54930BE - Other
Attachments
 
 
54930BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Insulation Color
Red (Die Color)
Conductor Material
Copper
Color
Red
Dimensions and Weight
Overall Length
1.65 in
Descriptions
Description
8AWG 1H COP LUG
Product Type
Compression Lug
Long Description
Compression Lug, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 1.65 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
#8 AWG Compression Lug, Non-Insulated, 1.65 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54930BE 1 HOLE LONG BARREL 1/4
Additional Information
Maximum Conductor Size
#8 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
50 CT;500 PK
Number of Holes
1
Stud Size
1/4 in
Cable Size
8 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54930BE
sub brand
Color-Keyed
GTIN
00786210898254
UPC
786210898254
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.02 lb/EA
Weight per each
0.015
Carton
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54930BE.
Jump To:

Cross Referenced

These items are similar to 54930BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA8C-TC14 Burndy 00781810502402
LS814 KLAUKE n/a
LCB8-14-L Panduit 00074983901784
LCB814L Panduit n/a
54930BE Thomas & Betts 00786210898254
CTL8L-14 Thomas & Betts 00783786410354
YA8CTC14 Burndy 78181050240
YAZ8C-TC14 Burndy 00781810239308
88-618 Ideal Industries n/a
BBLU-8S Penn-Union 78503721630
8LS14 TE Connectivity n/a
54930 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat