54857BE - Long Barrel Lug

Color-Keyed

  • $14.43 (Each)
  • $14.43 (Each)

  • $144.28 (Per 10)

  • $721.38 (Per 50)

  • $1,442.75 (Per 100)
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
54857BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54857BE
Description
Long Barrel Lug
Copper Two-Hole Lug, Long Barrel, Blind End Max 35KV, Wire Size #1 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210199832 / 5414363110910 / 00786210199832
Weight per unit
0.115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.43 (Each)
Carton
$144.28 (Per 10)
Standard Packaging
$721.38 (Per 50)
Resources
Images
 
 
54857BE - Small Image
 
54857BE - Large Image
 
54857BE - Large Image
 
54857BE - Large Image
360 Images
 
 
54857BE - 360 Image
Attachments
 
 
54857BE - Specification Sheet
Other Links
 
 
54857BE - Other
 
54857BE - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Description
LONG BARREL LUG
Product Type
Cu TP 2HL Lug Long BRL NO1 1/2B BLK
extra long description
ABB 54857BE CU TP 2HL LUG LONG BRL
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End Max 35kV, Wire Size #1 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
Additional Information
Cable Size
1 AWG
Stud Size
1/2 in
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
54857BE
Brand
COLOR-KEYED
GTIN
00786210199832
UPC
786210199832
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.115
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54857BE.
Jump To:

Similar Items

Similar items are close alternatives to 54857BE, though they may not be 100% alike.

2 Hole Long Barrel Copper Compression Lug 1 Awg - 1/2" Bolt Long Barrel Copper C...
  • Our Part #: L1N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L1N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($778.38) ·
L1N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.57

Each

QTY:
Each
Add
1 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Cham...
  • Our Part #: YA1C2N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA1C2N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.12) ·
YA1C2N - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54857BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31129 3M Electrical Products 00051138524982
YA1C2LN Burndy 00781810500422
YAV1C2NFXB Burndy 00781810310915
YA1C-2LN Burndy n/a
YA1C-2N Burndy 00781810500415
YA1C2N Burndy 78181050041
CL12NR FRANKEL n/a
L 1N Greaves n/a
L1N Greaves 00784491330197
CSWD-1-12-134 ILSCO 00783669635539
CLND-1-12-134 ILSCO 00783669635508
CLWD-1-12-134 ILSCO 00783669635515
CRC-1L2 ILSCO n/a
94342 Morris 00601986943420
50042 NAED n/a
L1N NSi Industries 00662381035080
LCD1-12-E Panduit 00074983382927
LCC1-12-E Panduit 00074983902880
LCCX2-12-E Panduit 00074983425587
BBLU-1D2 Penn-Union 00785037215886
BBLU1D2 Penn-Union 78503721588
54857BE Thomas & Betts 00786210199832
HDL 1 N Thomas & Betts n/a
L 1 N Thomas & Betts n/a
L1N Thomas & Betts 00783786738465
LCN1-12 Thomas & Betts 00783786032785

* All prices subject to change.

Begin Live Chat