54855BE - 2H Copper Lug

Color-Keyed

  • $13.43 (Each)
  • $13.43 (Each)

  • $134.32 (Per 10)

  • $1,343.23 (Per 100)
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
54855BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54855BE
Description
2H Copper Lug
2H #2 Copper Lug
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210190204 / 5414363144311 / 00786210190204
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.43 (Each)
Carton
$134.32 (Per 10)
Resources
Images
 
 
54855BE - Small Image
 
54855BE - Large Image
 
54855BE - Large Image
 
54855BE - Large Image
360 Images
 
 
54855BE - 360 Image
Attachments
 
 
54855BE - Specification Sheet
Other Links
 
 
54855BE - Other
 
54855BE - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Brown
Descriptions
Long Description
2H #2 Copper Lug
Description
2H COPPER LUG
Product Type
Cu TP 2HL Lug Long BRL NO2 1/4B BRN
extra long description
ABB 54855BE CU TP 2HL LUG LONG BRL
Additional Information
Stud Size
1/4 in
Number of Holes
2
Cable Size
2 AWG
Manufacturer Information
Manufacturers Part Number
54855BE
Brand
COLOR-KEYED
GTIN
00786210190204
UPC
786210190204
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.045
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54855BE.
Jump To:

Cross Referenced

These items are similar to 54855BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA2C2TC14 Burndy 00781810502389
L2-TC14-1 Greaves 00784491330210
CLND-2-14-58 ILSCO 00783669633467
L2N-141 NSi Industries 00662381339058
LCC2-14A-Q Panduit 00074983382460
LCC214AQ Panduit n/a
BBLU-2D-2TC14 Penn-Union 00785037216913
54855BE Thomas & Betts 00786210190204

* All prices subject to change.

Begin Live Chat